Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XBH7 Toe Nipple Pipe Size 1/8 Inch Length 1 | AB4DKB

APPROVED VENDOR T4WNA1 Toe Nipple Pipe Size 1/8 Inch Length 1

Item: AB4DKB Model: T4WNA1Cross Ref: 1XBH7
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At One End
Inside Dia.1/4"
Length1"
MaterialStainless Steel
Material GradeGrade 304
Max. Pressure150 psi
Outside Dia.1/2"
Pipe Size1/8"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness1/16"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 40
Gravity FlowNo
Inside Diameter17/64"
Maximum Operating Pressure150 psi
Maximum Operating Temperature450°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-60°F
Nominal Pipe Size1/8"
Outside Diameter1/2"
Overall Length1"
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
StandardsASTM A733
Thread ConfigurationThreaded on One End

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)1.27
HS code7307290030
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureMaterialBasic Connection TypeSeamless/weldedConnection TypeGradeMaterial GradePrice
APPROVED VENDOR 1XBH8 Toe Nipple Pipe Size 1/4 Inch Length 1 | AB4DKC T4WNB140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.22
APPROVED VENDOR 1XBH9 Toe Nipple Pipe Size 3/8 Inch Length 1 | AB4DKD T4WNC140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.26
APPROVED VENDOR 1XBJ1 Toe Nipple Pipe Size 1/2 Inch Length 1 | AB4DKE T4WND140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.62
APPROVED VENDOR 1XBJ2 Toe Nipple Pipe Size 3/4 Inch Length 1 | AB4DKF T4WNE140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€3.52
APPROVED VENDOR 1XBJ3 Toe Nipple Pipe Size 1/8 Inch Length 1 1/2 | AB4DKG T4WNA240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.27
APPROVED VENDOR 1XBJ4 Toe Nipple Pipe Size 1/4 Inch Length 1 1/2 | AB4DKH T4WNB240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.66
APPROVED VENDOR 1XBJ5 Toe Nipple Pipe Size 3/8 Inch Length 1 1/2 | AB4DKJ T4WNC240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€3.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T4WNA1 Toe Nipple Pipe Size 1/8 Inch Length 1