Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XBJ5 Toe Nipple Pipe Size 3/8 Inch Length 1 1/2 | AB4DKJ

APPROVED VENDOR T4WNC2 Toe Nipple Pipe Size 3/8 Inch Length 1 1/2

Item: AB4DKJ Model: T4WNC2Cross Ref: 1XBJ5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At One End
Connection TypeThreaded At One End
GradeGrade 304
Inside Dia.1/2"
Length1 1/2"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.3/4"
Pipe Size3/8"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.062"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Inside Diameter1/2"
Material GradeGrade 304
Maximum Operating Pressure1920 psi @ 650°F
Maximum Operating Temperature650°F
Metal Pipe ConstructionSeamless
Minimum Operating Temperature-20°F
Nominal Pipe Size3/8"
Outside Diameter11/16"
Overall Length1 1/2"
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on One End

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.03
Ship length (cm)8.64
Ship width (cm)2.03
HS code7307290030
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureMaterialBasic Connection TypeSeamless/weldedConnection TypeGradeMaterial GradePrice
APPROVED VENDOR 1XBH7 Toe Nipple Pipe Size 1/8 Inch Length 1 | AB4DKB T4WNA140150 psiStainless SteelThreaded At One EndSeamless--Grade 304-
RFQ
APPROVED VENDOR 1XBH8 Toe Nipple Pipe Size 1/4 Inch Length 1 | AB4DKC T4WNB140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.22
APPROVED VENDOR 1XBH9 Toe Nipple Pipe Size 3/8 Inch Length 1 | AB4DKD T4WNC140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.26
APPROVED VENDOR 1XBJ1 Toe Nipple Pipe Size 1/2 Inch Length 1 | AB4DKE T4WND140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.62
APPROVED VENDOR 1XBJ2 Toe Nipple Pipe Size 3/4 Inch Length 1 | AB4DKF T4WNE140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€3.52
APPROVED VENDOR 1XBJ3 Toe Nipple Pipe Size 1/8 Inch Length 1 1/2 | AB4DKG T4WNA240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.27
APPROVED VENDOR 1XBJ4 Toe Nipple Pipe Size 1/4 Inch Length 1 1/2 | AB4DKH T4WNB240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T4WNC2 Toe Nipple Pipe Size 3/8 Inch Length 1 1/2
€3.13 /unit