SIEMENS ED43B040 Bolt On Circuit Breaker Ed 40 Amp 480vac 3p 18kaic@480v | AG8MVG

SIEMENS ED43B040 Bolt On Circuit Breaker Ed 40 Amp 480vac 3p 18kaic@480v

Item: AG8MVG Model: ED43B040Cross Ref: 3CMJ9
In Stock : 110 Units

Get it by Friday, Jun 13

€896.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating18 kAIC @ 480V
Amps40A
Frame TypeED
Number Of Poles3
Voltage480V
Voltage TypeAC
Ac Voltage Rating480V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleLug In Panelboard
Circuit Breaker TypeStandard
Dc Voltage RatingNot Rated
Depth4"
For Use WithSB Switchboards, Sentron Panelboards
Frame Size125A/ED
Height6.34"
High Amp Trip Setting40A
Instantaneous TripFixed
Low Amp Trip Setting40A
Max. Air Rating18 kA at 480V AC
Max. Wire Size1/0 AWG
Min. Wire Size10 AWG
PhaseThree
Phase ConnectionABC
SeriesED4 Series
StandardsHACR RATED, UL LISTED
Terminal ConnectionLoad Side Lug
Trip TypeThermal Magnetic
Width3"

Shipping Info:

Ship weight (kg) 1.6506
Ship height (cm)16.13
Ship length (cm)9.96
Ship width (cm)7.62
HS code8536200020
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS ED43B040 Bolt On Circuit Breaker Ed 40 Amp 480vac 3p 18kaic@480v
€896.10 /unit