Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WMZ2 Stainless Steel Ball Valve Fnpt 3/8 In | AB4BBV

APPROVED VENDOR 06Q221N06038 Stainless Steel Ball Valve Fnpt 3/8 In

Item: AB4BBV Model: 06Q221N06038Cross Ref: 1WMZ2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
Connection TypeFNPT x FNPT
GradeGrade 316
Handle MaterialStainless Steel, Vinyl
Handle TypeLockable Lever
Max. Pressure1000 psi WOG
Number Of Pieces2
Pipe Size3/8"
PortReduced
Pressure For Water1000 psi WOG
Seat MaterialPTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-25°F to +450°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Body Material316 Stainless Steel
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13/8"
Connection Size - Side 23/8"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaCombustible Gases, Water
HandleLocking Lever
Handle - LockingLocking
Handle ColorYellow
Handle Length3.74"
Max. Media Temperature450°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)2000 psi
Max. Pressure (steam)2000 psi
Media Temp. Range-25°F to 450°F
Min. Media Temperature-25°F
Nominal Valve Size3/8"
Overall Length2.24"
Seal MaterialPTFE
StandardsASTM A351-ZF8M
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)4.06
Ship length (cm)12.7
Ship width (cm)6.1
HS code8481803070
Country of OriginCN

Product Variants

ProductModelSeat MaterialHandle MaterialPipe SizePortTemp. RangeConnection TypeMax. PressureBall MaterialPrice
APPROVED VENDOR 1PZB9 Stainless Steel Ball Valve Fnpt 1/4 In | AB2ZNW G-MSFF-25PTFEStainless Steel1/4"Full-40°F to +400°FFNPT x FNPT1000 psi WOGStainless Steel€43.67
APPROVED VENDOR 1PZC1 Stainless Steel Ball Valve Fnpt 3/8 In | AB2ZNX G-MSFF-38PTFEStainless Steel3/8"Full-40°F to +400°FFNPT x FNPT1000 psi WOGStainless Steel€68.64
APPROVED VENDOR 1WMX9 Stainless Steel Ball Valve Fnpt 1/4 In | AB4BBH 06Q201N04014PTFEStainless Steel, Vinyl1/4"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€42.24
APPROVED VENDOR 1WMY1 Stainless Steel Ball Valve Fnpt 3/8 In | AB4BBJ 06Q201N04038PTFEStainless Steel, Vinyl3/8"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€40.89
APPROVED VENDOR 1WMY2 Stainless Steel Ball Valve Fnpt 1/2 In | AB4BBK 06Q201N04012PTFEStainless Steel, Vinyl1/2"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€105.19
APPROVED VENDOR 1WMY3 Stainless Steel Ball Valve Fnpt 3/4 In | AB4BBL 06Q201N04034PTFEStainless Steel, Vinyl3/4"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€61.16
APPROVED VENDOR 1WMY4 Stainless Steel Ball Valve Fnpt 1 In | AB4BBM 06Q201N04010PTFEStainless Steel, Vinyl1"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€122.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 06Q221N06038 Stainless Steel Ball Valve Fnpt 3/8 In
€82.53 /unit