HUB CITY 0230-24805 | AY9LTN

HUB CITY 0230-24805 Worm Reducer, 0.62 Hp, 1.250 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY9LTN Model: 0230-24805
In Stock

Get it by Tuesday, Jun 17

€2,613.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.63"
Frame Size56C
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Dia.5/8"
Input StyleC Face Quill
Max. Input Hp31/50 hp
Output Dia.1 1/4"
Output Rpm8.75 RPM
Output ShaftHollow Bore
Product LinePowercubex Worm Gear Drive
Ratio200:1
Ratio Range100:1 to 250:1
Service Factor1
Torque Rating2550 lbs.-in.
Weight54 lbs.
Center Distance Range1" to 3 1/4"
Output Torque Range2500 to 5000 lbs.-in.
Product TypeRight Angle

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelGear TypeMax. Input HpFrame SizeHousing MaterialPrice
HUB CITY 0230-24285 | AN8BZT 0230-24285----€1,841.04
RFQ
HUB CITY 0230-24320 | AN8DZV 0230-24320----€1,753.38
RFQ
HUB CITY 0230-24283 | AN8FTR 0230-24283----€1,753.38
RFQ
HUB CITY 0230-24293 | AN8UMX 0230-24293-----
RFQ
HUB CITY 0230-24307 | AN9EHG 0230-24307----€2,025.16
RFQ
HUB CITY 0230-24304 | AY4DNR 0230-24304----€1,753.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-24805 Worm Reducer, 0.62 Hp, 1.250 Inch I.D, 0.625 Inch O.D, Cast Iron
€2,613.35 /unit