Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WHU3 Red. San. Tee 2 Inch x 1-1/2 Inch Hub | AB3ZYR

APPROVED VENDOR 1WHU3 Red. San. Tee 2 Inch x 1-1/2 Inch Hub

Item: AB3ZYR Model: 1WHU3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Sanitary Tee
Body MaterialABS
Pipe Size2" x 1 1/2" x 1 1/2"
Temp. Range-40°F to +180°F
ApplicationDWV
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2 11/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Outside Diameter2 3/16"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1 1/2"
Fitting Side C Outside Diameter2 3/16"
Fitting Side C TypeSocket
For Pipe Outside Diameter1 7/8", 2 3/8"
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length3 1/8"
Pipe Fitting MaterialABS
ScheduleSchedule 40
Specific Fitting ShapeSanitary Reducing Tee
StandardsASTM D2661, ASTM D3311, ASTM D3965, NSF 14

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)7.11
Ship length (cm)12.19
Ship width (cm)11.18
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WHU3 Red. San. Tee 2 Inch x 1-1/2 Inch Hub
€8.99 /unit