APPROVED VENDOR 1RJU9 Pipe Steel 300 Psi 2 1/2 x 60 In | AB3DBH

APPROVED VENDOR 91022 Pipe Steel 300 Psi 2 1/2 x 60 In

Item: AB3DBH Model: 91022Cross Ref: 1RJU9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€446.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length60"
Max. Pressure300 psi @ 550°F
Max. Steam Pressure2235 psi WSP @ 650°F
Outside Dia.2 7/8"
Pipe Size2 1/2"
Schedule80
Seamless/weldedSeamless
Wall Thickness0.276"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)7.62
Ship length (cm)153.16
Ship width (cm)7.62
HS code7304390028
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessMax. Steam PressureScheduleMax. PressureSeamless/weldedBody MaterialPrice
APPROVED VENDOR 1LLY8 Pipe Steel 300 Psi 1/4 x 18 In | AB2ECE 902171/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€33.59
APPROVED VENDOR 1LLY9 Pipe Steel 300 Psi 1/4 x 24 In | AB2ECF 902181/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€37.26
APPROVED VENDOR 1LLZ1 Pipe Steel 300 Psi 1/4 x 36 In | AB2ECG 902201/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€43.30
APPROVED VENDOR 1LLZ3 Pipe Steel 300 Psi 1/4 x 60 In | AB2ECJ 902221/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€64.64
RFQ
APPROVED VENDOR 1LMB4 Pipe Steel 300 Psi 3/8 x 18 In | AB2EDE 903173/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€32.88
APPROVED VENDOR 1LMB5 Pipe Steel 300 Psi 3/8 x 24 In | AB2EDF 903183/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€42.50
APPROVED VENDOR 1LMB6 Pipe Steel 300 Psi 3/8 x 36 In | AB2EDG 903203/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€58.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 91022 Pipe Steel 300 Psi 2 1/2 x 60 In
€446.32 /unit