Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LLY8 Pipe Steel 300 Psi 1/4 x 18 In | AB2ECE

APPROVED VENDOR 90217 Pipe Steel 300 Psi 1/4 x 18 In

Item: AB2ECE Model: 90217Cross Ref: 1LLY8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length18"
Max. Pressure300 psi @ 550°F
Max. Steam Pressure5164 psi WSP @ 650°F
Outside Dia.0.54"
Pipe Size1/4"
Schedule80
Seamless/weldedSeamless
Wall Thickness0.119"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)1.52
Ship length (cm)45.97
Ship width (cm)1.52
HS code7304316050
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessMax. Steam PressureScheduleMax. PressureSeamless/weldedBody MaterialPrice
APPROVED VENDOR 1LLY9 Pipe Steel 300 Psi 1/4 x 24 In | AB2ECF 902181/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€37.26
APPROVED VENDOR 1LLZ1 Pipe Steel 300 Psi 1/4 x 36 In | AB2ECG 902201/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€43.30
APPROVED VENDOR 1LLZ3 Pipe Steel 300 Psi 1/4 x 60 In | AB2ECJ 902221/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€64.64
RFQ
APPROVED VENDOR 1LMB4 Pipe Steel 300 Psi 3/8 x 18 In | AB2EDE 903173/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€32.88
APPROVED VENDOR 1LMB5 Pipe Steel 300 Psi 3/8 x 24 In | AB2EDF 903183/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€42.50
APPROVED VENDOR 1LMB6 Pipe Steel 300 Psi 3/8 x 36 In | AB2EDG 903203/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€58.50
APPROVED VENDOR 1LMB7 Pipe Steel 300 Psi 3/8 x 48 In | AB2EDH 903213/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€72.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 90217 Pipe Steel 300 Psi 1/4 x 18 In
€39.31 /unit