Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1PPE1 Floor Flange Trim Plate Steel 3/8 In | AB2XWL

APPROVED VENDOR 1PPE1 Floor Flange Trim Plate Steel 3/8 In

Item: AB2XWL Model: 1PPE1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEscutcheon
ColorNatural
MaterialSteel
Pipe Dia.3/8"
TypeTwo Piece

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.02
Ship length (cm)7.62
Ship width (cm)8.64
HS code7324900000
Country of OriginTW

Product Variants

ProductModelPipe Dia.TypeMaterialColorPrice
APPROVED VENDOR 1PPE2 Floor Flange Trim Plate Steel 1/2 In | AB2XWM 1PPE21/2"Two PieceSteelNatural€3.61
APPROVED VENDOR 1PPE3 Floor Flange Trim Plate Steel 3/4 In | AB2XWN 1PPE33/4"Two PieceSteelNatural€3.54
APPROVED VENDOR 1PPE4 Floor Flange Trim Plate Steel 1 In | AB2XWP 1PPE41"Two PieceSteelNatural€3.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1PPE1 Floor Flange Trim Plate Steel 3/8 In
€4.01 /unit