AIR HANDLER 6FMA4 Standard Capacity Pleated Filter 17x26x1 Merv7 | AE8UWJ

AIR HANDLER 6FMA4 Standard Capacity Pleated Filter 17x26x1 Merv7

Item: AE8UWJ Model: 6FMA4
In Stock

Get it by Friday, Jun 13

€12.05 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Cap Pleated Filter
Actual Depth3/4"
Actual Height17"
Actual Width26"
Final Recommended Resistance1 in. wc
FrameYes
Frame MaterialChipboard
Frame TypeMoisture Resistant Die Cut Chipboard
High Initial Resistance0.4 in. wc
High Velocity500 FPM
Material PropertiesMoisture Resistant Die Cut
Max. Temp.180°F
Max. Velocity500 FPM
Media Area10.5 sq. ft.
Nominal Depth1"
Nominal Filter Size17" x 26" x 1"
Nominal Height17"
Nominal Pleat40%
Nominal Width26"
Pleats Per Linear Feet12
Actual Filter Size16 1/2" x 25 1/2" x 3/4"
Air Filter CapacityStandard Capacity
Air Flow @ 300 Fpm921 CFM
Air Flow @ 500 Fpm1535 CFM
Common ApplicationsGeneral Use
Filter Efficiency - Air Filters35%
Filter Frame ColorWhite
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header MaterialBeverage Board
Gasket LocationNone
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.22 in. wc
Initial Resistance @ 500 Fpm0.33 in. wc
Media ColorWhite
Media MaterialSynthetic
Performance Rating (meets Or Exceeds)MERV 7
Pleats Per Linear Foot13
StandardsUL 900 CLASSIFIED
Style - Air FiltersPleated

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)45.72
Ship length (cm)71.12
Ship width (cm)30.48
HS code8421398090
Country of OriginUS

Product Variants

ProductModelNominal Filter SizeNominal DepthNominal HeightNominal WidthActual HeightActual WidthActual DepthMedia AreaPrice
AIR HANDLER 15A706 Standard Capacity Pleated Filter 11x32-1/2x1 Merv7 | AA6UQM 15A70632.5" x 11" x 1"1"11"32 1/2"11"32 1/2"3/4"7 sq. ft.€10.23
AIR HANDLER 15A721 Standard Capacity Pleated Filter 14x18-1/2x1 Merv7 | AA6URC 15A72118.5" x 14" x 1"1"14"18 1/2"14"18 1/2"3/4"8 sq. ft.€10.90
AIR HANDLER 1TBE4 Standard Capacity Pleated Filter 18x20x2 Merv7 | AB3GQG 1TBE418" x 20" x 2"2"18"20"17 1/2"19 1/2"1 3/4"7.9 sq. ft.€8.43
AIR HANDLER 1TBE5 Standard Capacity Pleated Filter 18x18x2 Merv7 | AB3GQH 1TBE518" x 18" x 2"2"18"18"17 1/2"17 1/2"1 3/4"8.5 sq. ft.€11.58
AIR HANDLER 1TBE8 Standard Capacity Pleated Filter 16x30x1 Merv7 | AB3GQL 1TBE816" x 30" x 1"1"16"30"15 1/2"29 1/2"3/4"9 sq. ft.€12.14
AIR HANDLER 21C046 Standard Capacity Pleated Filter 12-1/2x24-1/2x1 | AB6EKP 21C04612.5" x 24.5" x 1"1"12 1/2"24 1/2"12 1/2"24 1/2"3/4"4 sq. ft.€14.60
AIR HANDLER 21C047 Standard Capacity Pleated Filter 14x18x1 Merv7 | AB6EKQ 21C04714" x 18" x 1"1"14"18"14"18"3/4"3.3 sq. ft.€9.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6FMA4 Standard Capacity Pleated Filter 17x26x1 Merv7
€12.05 /unit