Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LMH8 Pipe Steel 300 Psi 3/4 x 48 In | AB2EFH

APPROVED VENDOR 90521 Pipe Steel 300 Psi 3/4 x 48 In

Item: AB2EFH Model: 90521Cross Ref: 1LMH8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length48"
Max. Pressure300 psi @ 550°F
Max. Steam Pressure3504 psi WSP @ 650°F
Outside Dia.1.05"
Pipe Size3/4"
Schedule80
Seamless/weldedSeamless
Wall Thickness0.154"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Inside Diameter3/4"
Manufacture LocationGlobally Sourced
MaterialSteel
Nominal Pipe Size3/4"
Outside Diameter1 3/64"
Overall Length4 ft.
Pipe Weld TypeElectric Resistance Weld
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsANSI/ASME B1.20.1, ASTM A106, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.79
Ship length (cm)122.43
Ship width (cm)2.79
HS code7307995015
Country of OriginMX

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessMax. Steam PressureScheduleMax. PressureSeamless/weldedBody MaterialPrice
APPROVED VENDOR 1LLY8 Pipe Steel 300 Psi 1/4 x 18 In | AB2ECE 902171/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€33.59
APPROVED VENDOR 1LLY9 Pipe Steel 300 Psi 1/4 x 24 In | AB2ECF 902181/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€37.26
APPROVED VENDOR 1LLZ1 Pipe Steel 300 Psi 1/4 x 36 In | AB2ECG 902201/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€43.30
APPROVED VENDOR 1LLZ3 Pipe Steel 300 Psi 1/4 x 60 In | AB2ECJ 902221/4"0.54"0.119"5164 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€64.64
RFQ
APPROVED VENDOR 1LMB4 Pipe Steel 300 Psi 3/8 x 18 In | AB2EDE 903173/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€32.88
APPROVED VENDOR 1LMB5 Pipe Steel 300 Psi 3/8 x 24 In | AB2EDF 903183/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€42.50
APPROVED VENDOR 1LMB6 Pipe Steel 300 Psi 3/8 x 36 In | AB2EDG 903203/8"0.675"0.126"4434 psi WSP @ 650°F80300 psi @ 550°FSeamlessSteel€58.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 90521 Pipe Steel 300 Psi 3/4 x 48 In
€92.06 /unit