Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LAE4 Weld Nut Round 1/4-20 3/4 Diameter - Pack Of 50 | AB2CTD

APPROVED VENDOR 1LAE4 Weld Nut, 1/4 In - 20 Thread Size, Rnd Base, 3/64 In Base Ht., 3/4 In Base Dia., Blk Oxide, 50 Pk

Item: AB2CTD Model: 1LAE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeld Nut
Barrel Dia.0.305"
Barrel Height7/16"
Base Dia.3/4"
Base Height3/64"
Base Thickness0.047"
Collar Dia.7/64"
Collar Height0.39"
FinishBlack Oxide
MaterialSteel
Pilot Dia.0.109"
ShapeRound Base
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
Weld Projections3
Barrel Diameter0.305"
Base Diameter3/4"
Base ShapeRound
Collar Diameter0.109375"
Display Qty50
Number Of Weld Projections3

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)4.32
Ship length (cm)8.38
Ship width (cm)5.84
HS code7318160085
Country of OriginTW

Product Details:

    • Weld Projections (3)

Product Variants

ProductModelThread SizeBase Dia.Thread TypeBase HeightCollar HeightCollar Dia.Base ThicknessBarrel Dia.Pkg. Qty.Price
APPROVED VENDOR 1LAC2 Weld Nut Round 6-32 9/16 Diameter - Pack Of 100 | AB2CRR 1LAC2#6-3219/32"Coarse1/64"-0.162"0.024"0.162"100€13.64
APPROVED VENDOR 1LAC3 Weld Nut Round 8-32 23/32 Diameter - Pack Of 100 | AB2CRT 1LAC3#8-323/4"Coarse1/32"-0.209"0.031"0.209"100€15.69
APPROVED VENDOR 1LAC4 Weld Nut Round 10-24 3/4 Diameter - Pack Of 100 | AB2CRU 1LAC4#10-2425/32"Coarse1/32"-9/32"0.039"0.243"100€14.86
APPROVED VENDOR 1LAC5 Weld Nut Round 10-32 3/4 Diameter - Pack Of 100 | AB2CRV 1LAC5#10-3225/32"Fine1/32"-0.243"0.039"0.243"100€16.68
APPROVED VENDOR 1LAC6 Weld Nut Round 1/4-20 3/4dia - Pack Of 100 | AB2CRW 1LAC61/4"-2025/32"Coarse3/64"-0.305"0.047"0.305"100€13.19
APPROVED VENDOR 1LAC7 Weld Nut Round 1/4-20 3/4dia - Pack Of 100 | AB2CRX 1LAC71/4"-2025/32"Coarse3/64"-0.305"0.047"0.305"100€14.40
APPROVED VENDOR 1LAC8 Weld Nut Round 1/4-20 3/4dia - Pack Of 100 | AB2CRY 1LAC81/4"-2025/32"Coarse3/64"-0.305"0.047"0.305"100€16.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LAE4 Weld Nut, 1/4 In - 20 Thread Size, Rnd Base, 3/64 In Base Ht., 3/4 In Base Dia., Blk Oxide, 50 Pk
€27.50 /pack