Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF5-07-42-25 Continuous Flexing Control Cable 4a 600v | AC3JVW 2TZK8

CHAINFLEX CF5-07-42-25 Continuous Flexing Control Cable 4a 600v

Item: AC3JVW Model: CF5-07-42-25Cross Ref: 2TZK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€498.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialCopper
Jacket ColorGreen
Jacket MaterialPVC
Max. Amps4A
Max. Voltage600V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.91"
Number Of Conductors42
Shielded / UnshieldedUnshielded
Spool Length25 ft.
Temp. Range+23°F to +158°F
Wire Size18 AWG
Cable SeriesSeries CF5
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size18 AWG
Length25 ft.
Maximum Operating Temperature158°F
Minimum Bend Radius Factor - E-chain6.8 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible5 x OD
Minimum Operating Temperature - Flexible23°F
Outside Dia.0.91"
Product TypeControl Cable
Resistance PropertiesOil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/ CE
Voltage600V

Shipping Info:

Ship weight (kg) 4.6462
Ship height (cm)17.78
Ship length (cm)45.72
Ship width (cm)45.72
HS code8544493080
Country of OriginDE

Product Variants

ProductModelNumber Of ConductorsNominal Outside Dia.Shielded / UnshieldedSpool LengthJacket MaterialJacket ColorMax. AmpsMin. Bend RadiusPrice
CHAINFLEX CF5-05-12 Continuous Flexing Control Cable 4a 600v | AC3JQH 2TYX1 CF5-05-12120.45"Unshielded-PVCGreen4A7.5 x O.D.€5.38
CHAINFLEX CF5-05-18 Continuous Flexing Control Cable 4a 600v | AC3JQJ 2TYX2 CF5-05-18180.53"Unshielded-PVCGreen4A7.5 x O.D.€9.65
CHAINFLEX CF5-07-42 Continuous Flexing Control Cable 4a 600v | AC3JQT 2TYY1 CF5-07-42420.91"Unshielded-PVCGreen4A7.5 x O.D.€24.08
CHAINFLEX CF6-05-12 Continuous Flexing Control Cable 4a 600v | AC3JRJ 2TYZ7 CF6-05-12120.51"Shielded-PVCGreen4A7.5 x O.D.€11.77
CHAINFLEX CF6-05-18 Continuous Flexing Control Cable 4a 600v | AC3JRK 2TYZ8 CF6-05-18180.59"Shielded-PVCGreen4A7.5 x O.D.€16.02
CHAINFLEX CF5-05-12-25 Continuous Flexing Control Cable 4a 600v | AC3JVL 2TZJ8 CF5-05-12-25120.45"Unshielded25 ft.PVCGreen4A7.5 x O.D.€106.75
CHAINFLEX CF5-05-18-25 Continuous Flexing Control Cable 4a 600v | AC3JVM 2TZJ9 CF5-05-18-25180.53"Unshielded25 ft.PVCGreen4A7.5 x O.D.€161.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF5-07-42-25 Continuous Flexing Control Cable 4a 600v
€498.72 /unit