Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LAC5 Weld Nut Round 10-32 3/4 Diameter - Pack Of 100 | AB2CRV

APPROVED VENDOR 1LAC5 Weld Nut, 10-32 Thread Size, Rnd Base, 1/32 In Base Ht., 25/32 In Base Dia., Blk Oxide, 100 Pk

Item: AB2CRV Model: 1LAC5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeld Nut
Barrel Dia.0.243"
Barrel Height9/32"
Base Dia.25/32"
Base Height1/32"
Base Thickness0.039"
Collar Dia.0.243"
FinishBlack Oxide
MaterialSteel
ShapeRound Base
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#10-32
Thread TypeFine
Base Diameter25/32"
Base ShapeRound

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.86
Ship length (cm)8.38
Ship width (cm)5.59
HS code7318160085
Country of OriginCN

Product Variants

ProductModelThread SizeBase Dia.Thread TypeBase HeightCollar HeightCollar Dia.Base ThicknessBarrel Dia.Pkg. Qty.Price
APPROVED VENDOR 1LAC2 Weld Nut Round 6-32 9/16 Diameter - Pack Of 100 | AB2CRR 1LAC2#6-3219/32"Coarse1/64"-0.162"0.024"0.162"100€13.64
APPROVED VENDOR 1LAC3 Weld Nut Round 8-32 23/32 Diameter - Pack Of 100 | AB2CRT 1LAC3#8-323/4"Coarse1/32"-0.209"0.031"0.209"100€15.69
APPROVED VENDOR 1LAC4 Weld Nut Round 10-24 3/4 Diameter - Pack Of 100 | AB2CRU 1LAC4#10-2425/32"Coarse1/32"-9/32"0.039"0.243"100€14.86
APPROVED VENDOR 1LAC6 Weld Nut Round 1/4-20 3/4dia - Pack Of 100 | AB2CRW 1LAC61/4"-2025/32"Coarse3/64"-0.305"0.047"0.305"100€13.19
APPROVED VENDOR 1LAC7 Weld Nut Round 1/4-20 3/4dia - Pack Of 100 | AB2CRX 1LAC71/4"-2025/32"Coarse3/64"-0.305"0.047"0.305"100€14.40
APPROVED VENDOR 1LAC8 Weld Nut Round 1/4-20 3/4dia - Pack Of 100 | AB2CRY 1LAC81/4"-2025/32"Coarse3/64"-0.305"0.047"0.305"100€16.01
APPROVED VENDOR 1LAC9 Weld Nut Round 8-32 23/32 Diameter - Pack Of 50 | AB2CRZ 1LAC9#8-3223/32"Coarse1/32"0.31"7/64"0.031"0.208"50€19.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1LAC5 Weld Nut, 10-32 Thread Size, Rnd Base, 1/32 In Base Ht., 25/32 In Base Dia., Blk Oxide, 100 Pk
€23.92 /unit