APPROVED VENDOR 1DLU9 Ramp Truck Or Van L 96 Inch - Pack Of 2 | AA9JXE

APPROVED VENDOR 1DLU9 Ramp Truck Or Van L 96 Inch - Pack Of 2

Item: AA9JXE Model: 1DLU9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€413.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRamp
Length96"
Load Capacity1000 lbs.
MaterialSteel
TypeTruck Or Van
Width9"
AdjustabilityNot Adjustable
For Vehicle TypeTrucks, Vans
IncludesBolts
Overall Length96"
Overall Width9"
Product TypeRamp
Ramp MaterialSteel

Shipping Info:

Ship weight (kg) 4.599
Ship height (cm)43.18
Ship length (cm)243.84
Ship width (cm)106.68
HS code8708295060
Country of OriginCN

Product Variants

ProductModelLoad CapacityTypeMaterialPrice
APPROVED VENDOR 1DLU8 Ramp Truck Or Van L 72 Inch - Pack Of 2 | AA9JXD 1DLU81000 lbs.Truck Or VanSteel€232.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1DLU9 Ramp Truck Or Van L 96 Inch - Pack Of 2
€413.16 /unit