APPROVED VENDOR 1DLU8 Ramp Truck Or Van L 72 Inch - Pack Of 2 | AA9JXD

APPROVED VENDOR 1DLU8 Ramp Truck Or Van L 72 Inch - Pack Of 2

Item: AA9JXD Model: 1DLU8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€282.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRamp
Length72"
Load Capacity1000 lbs.
MaterialSteel
TypeTruck Or Van
Width9"
AdjustabilityNot Adjustable
For Vehicle TypeTrucks, Vans
IncludesBolts
Overall Length72"
Overall Width9"
Product TypeRamp
Ramp MaterialSteel

Shipping Info:

Ship weight (kg) 16.965
Ship height (cm)15.24
Ship length (cm)182.88
Ship width (cm)22.86
HS code8708295060
Country of OriginCN

Product Variants

ProductModelLoad CapacityTypeMaterialPrice
APPROVED VENDOR 1DLU9 Ramp Truck Or Van L 96 Inch - Pack Of 2 | AA9JXE 1DLU91000 lbs.Truck Or VanSteel€340.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1DLU8 Ramp Truck Or Van L 72 Inch - Pack Of 2
€282.37 /unit