Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CGE7 Bucket Tooth Bolt #7 1-8 x 6 Inch Plain | AA9CHV

APPROVED VENDOR 1CGE7 Bucket Tooth Plow Bolt, 1 In - 8 Thread Size, Steel, 6 In Lg., Blk Oxide, Flat

Item: AA9CHV Model: 1CGE7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket Tooth Plow Bolt
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Angle60°
Head Dia.1.634"
Head Height39/64"
Head StyleCountersunk
Head TypeFlat
Length6"
MaterialSteel
Min. Thread Length2 1/4"
Neck TypeKey Locking
System Of MeasurementImperial
Tensile Strength150000 psi
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
Embedded Head & Neck Height39/64"
Embedded Length6"
Fastener Length6"
Head Angle60°
Head Width1"
Key Height15/32"
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length6"
Rockwell HardnessHRC33
Thread Pitch1"-8
Thread DirectionRight Hand
Type#7 with Locking Key

Shipping Info:

Ship weight (kg) 0.6165
Ship height (cm)4.32
Ship length (cm)15.49
Ship width (cm)4.32
HS code7318152055
Country of OriginKR

Product Details:

    • Key Width (0.190")

Product Variants

ProductModelThread StyleHead Dia.Head HeightHead AngleHead StyleMin. Thread LengthTensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1CGE1 Bucket Tooth Bolt #7 1-8 x 3 Inch Plain | AA9CHN 1CGE1Fully Threaded1.634"39/64"60°Countersunk2 1/4"150000 psiRockwell C331€23.29
APPROVED VENDOR 1CGE2 Bucket Tooth Bolt #7 1-8 x 3 1/2 Inch Plain | AA9CHP 1CGE2Partially Threaded1.634"39/64"60°Countersunk2 1/4"150000 psiRockwell C331€22.64
APPROVED VENDOR 1CGE4 Bucket Tooth Bolt #7 1-8 x 4 1/2 Inch Plain | AA9CHR 1CGE4Partially Threaded1.634"39/64"60°Countersunk2 1/4"150000 psiRockwell C331€26.95
APPROVED VENDOR 1CGE5 Bucket Tooth Bolt #7 1-8 x 5 Inch Plain | AA9CHT 1CGE5Partially Threaded1.634"39/64"60°Countersunk2 1/4"150000 psiRockwell C331€31.78
APPROVED VENDOR 4RWL6 Bucket Tooth Bolt #7 1-8 x 3 - Pack Of 60 | AD9HJP 4RWL6Fully Threaded1.634"39/64"60°Countersunk2 1/4"150000 psiRockwell C3360€817.55
APPROVED VENDOR 4RWL7 Bucket Tooth Bolt 1-8 x 3 1/2 - Pack Of 60 | AD9HJQ 4RWL7Partially Threaded1.634"39/64"60°Countersunk2 1/4"150000 psiRockwell C3360€870.19
APPROVED VENDOR 4RWL9 Bucket Tooth Bolt #7 1-8 x 5 Pack Of 40 | AD9HJT 4RWL9Partially Threaded1.634"39/64"60°Countersunk2 1/4"150000 psiRockwell C3340€736.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1CGE7 Bucket Tooth Plow Bolt, 1 In - 8 Thread Size, Steel, 6 In Lg., Blk Oxide, Flat
€25.01 /unit