Flat Shipping

Flat Shipping at €24.99 + VAT

VISION 841MN72SE-PB TRON Barrier Rope, Maroon, Polished Brass Snap End End, Velour | CU7YWQ

VISION 841MN72SE-PB TRON Barrier Rope, Maroon, Polished Brass Snap End, Velour

Item: CU7YWQ Model: 841MN72SE-PBCross Ref: 45NT90
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Rope
End TypePolished Brass Snap End
For Use WithBall Top Rope Post, Flat Top Rope Post, URN Top Rope Post
Length6 ft.
MaterialVelour
Rope ColorMaroon
Rope Dia.1 1/2"
Display Qty1
End Cap FinishPolished Brass
End Cap MaterialBrass
End Cap StyleSnap End
Indoor/outdoor UsageIndoor/Outdoor
Overall Length6 ft.
Rope Diameter1 1/2"
Rope MaterialVelour

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialRope ColorEnd TypeRope Dia.Price
VISION 843BK72SE-SC TRON Barrier Rope, Black, Satin Chrome Snap End End, Polypropylene | CU7YTB 843BK72SE-SCPolypropyleneBlackSatin Chrome Snap End1 1/2"€103.81
VISION 842BK72SE-PB TRON Barrier Rope, Black, Polished Brass Snap End End, Naugahyde | CU7YWJ 842BK72SE-PBNaugahydeBlackPolished Brass Snap End1 1/2"€131.96
VISION 842BK72SE-SC TRON Barrier Rope, Black, Satin Chrome Snap End End, Naugahyde | CU7YWK 842BK72SE-SCNaugahydeBlackSatin Chrome Snap End1 1/2"€118.55
VISION 843BK120SE-SC TRON Barrier Rope, Black, Satin Chrome Snap End End, Polypropylene | CU7YWL 843BK120SE-SCPolypropyleneBlackSatin Chrome Snap End1 1/2"€124.63
VISION 843BK96SE-SC TRON Barrier Rope, Black, Satin Chrome Snap End End, Polypropylene | CU7YWM 843BK96SE-SCPolypropyleneBlackSatin Chrome Snap End1 1/2"€108.90
VISION 841BK72SE-SC TRON Barrier Rope, Black, Satin Chrome Snap End End, Velour | CU7YWN 841BK72SE-SCVelourBlackSatin Chrome Snap End1 1/2"€131.96
VISION 841BL72SE-SC TRON Barrier Rope, Blue, Satin Chrome Snap End End, Velour | CU7YWP 841BL72SE-SCVelourBlueSatin Chrome Snap End1 1/2"€131.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VISION 841MN72SE-PB TRON Barrier Rope, Maroon, Polished Brass Snap End, Velour
€176.29 /unit