APPLETON ELECTRIC ED2S110102 Control Station

Item: BJ9GWQ Model: ED2S110102
Limited Availability
€543.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
ApprovalsCSA, UL
Box Type:SINGLE GANG
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Contact Configuration:1NO-1NC
Enclosure Material:ZINC ELECTROPLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON BODY, EPOXY POWDER COATED DIE CAST ALUMINUM COVER
Enclosure TypeDead End
Enclosure:CLASS I DIV 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/3R/4/4X/12, IP66
Family SeriesAppleton Switches, Division 2 Contender Series
Hub Size1 "
Hub Size:1 INCH
IlluminatedNo
MountingPanel Mount
Number Of Circuits:2
Number Of Pilot Lights0
Number Of Positions:3
Number Of Pushbuttons0
Number Of Selector Switches1
Operator Type:KNOB
Product SeriesDivision 2 Contender
Selector Positions3
Selector TypeKnob
Total Number Of Devices1
Type:DEAD END
Voltage Rating:600 VAC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ED2S110102 Control Station
€543.85 /unit