Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL C1357.41.90 Audio/Visual Home Entertainment Cable 18AWG 1000 feet | AB6LXJ 21Y709

CAROL C1357.41.90 Audio/Visual Home Entertainment Cable 18AWG 1000 feet

Item: AB6LXJ Model: C1357.41.90Cross Ref: 21Y709
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemA/V & Home Entertainment Cable
Cable TypeSpeaker Wire
ColorClear
Conductor Size18 AWG
Jacket ColorClear
Jacket MaterialPVC
Length1000 ft.
Nominal Outside Dia.0.083" x 0.181"
Number Of Conductors2
Shielded / UnshieldedUnshielded
Spool/coil Length1000 ft.
ApplicationAudio Systems
Fire RatingNot Rated
Insulation MaterialPVC
Nec Article And TypeNot Rated
Outside Diameter0.1"
Package TypeReel In A Box
PairingUnpaired
Product TypeUnrated Communication Cable
ShieldedUnshielded
Solid/strandedStranded
StandardsROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 7.965
Ship height (cm)23.81
Ship length (cm)17.46
Ship width (cm)17.46
HS code8544200000
Country of OriginUS

Product Variants

ProductModelCable TypeShielded / UnshieldedJacket ColorNominal Outside Dia.Spool/coil LengthColorJacket MaterialNumber Of ConductorsPrice
CAROL C1228A.21.01 Audio/Visual Home Entertainment Cable 24AWG 1000 feet | AB6LXD 21Y701 C1228A.21.01Flexfoil ShieldShieldedBlack0.135"1000 ft.BlackPVC2€531.41
CAROL C1356.21.01 Audio/Visual Home Entertainment Cable 24AWG 1000 feet | AB6LXG 21Y705 C1356.21.01Speaker WireUnshieldedGray0.058" x 0.117"1000 ft.BlackPVC2€106.11
CAROL C1356.21.90 Audio/Visual Home Entertainment Cable 24AWG 1000 feet | AB6LXH 21Y707 C1356.21.90Speaker WireUnshieldedBlack0.058" x 0.117"1000 ft.ClearPVC2€123.63
CAROL C1358.41.90 Audio/Visual Home Entertainment Cable 16AWG 1000 feet | AB6LXK 21Y711 C1358.41.90Speaker WireUnshieldedClear0.105" x 0.210"1000 ft.ClearPVC2€468.48
CAROL C1362.18.90 Audio/Visual Home Entertainment Cable, 22AWG, 500 C1362.18.90Speaker WireUnshieldedClear0.070" x 0.145"500 ft.ClearPVC2€95.06
CAROL C1362.21.01 Audio/Visual Home Entertainment Cable 22AWG 1000 feet | AB6LXN 21Y716 C1362.21.01Speaker WireUnshieldedBlack0.070" x 0.145"1000 ft.BlackPVC2€189.08
CAROL C1362.21.90 Audio/Visual Home Entertainment Cable 22AWG 1000 feet | AB6LXP 21Y717 C1362.21.90Speaker WireUnshieldedClear0.070" x 0.145"1000 ft.ClearPVC2€214.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL C1357.41.90 Audio/Visual Home Entertainment Cable 18AWG 1000 feet
€307.23 /unit