Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT QS127TGRLG000400 Hooded Chemical Resistant Coveralls, Tychem 2000, Light Duty, Taped Seam, Green, L | CP3WDG

DUPONT QS127TGRLG000400 Hooded Chemical Resistant Coveralls, Tychem 2000, Light Duty, Taped Seam, Green, L

Item: CP3WDG Model: QS127TGRLG000400Cross Ref: 403R60
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€307.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Anti-staticNo
Attached HoodYes
Closure FeaturesStorm Flap
Closure TypeZipper
Coating MaterialPolyethylene
ColorGreen
Coverall ConstructionHooded With Elastic Cuffs And Ankles
Coverall MaterialTychem
Coverall StyleHooded
Cuff StyleElastic
Epa LevelB
Fits Chest Size38 5/7" to 42 2/9"
Garment TypeCoverall
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Secondary Flame Resistance, Bloodborne Pathogen
High VisibilityNo
Hood StyleRespirator Fit
Includes Boot CoversNo
Includes Outer Boot FlapsNo
Includes Thumb LoopsNo
Inseam32 3/4"
Liquid Tight / Dust TightYes
MaterialHigh Density Polyethylene Substrate
Material PerformanceLight Duty
Material Weight3.2 oz./sq. yd.
Max. Height69"
Maximum Chest Size42 1/4"
Min. Height65"
Minimum Chest Size44 3/4"
PackagingBulk
Pathogen & Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
Protection TypeChemical
Reduced SprayYes
Seam StyleTaped
SizeL
Spray TightYes
Sterile/non-sterileNon Sterile
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids, Hazardous Dry Particulates, Hazardous Liquids
Liquid Dispersal TypeSplash
Pathogen And Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
SeriesTychem 2000 SFR
Specialized Hazard TypeBloodborne Pathogens, CBRN, Secondary Fire Resistance
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 2.4075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamHood StyleSeam StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT C3125TTN2X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 2XL, 6 Pack | CP3VLB C3125TTN2X000600Tan2XL49 3/4"29 1/2"-TapedTychemNo6€617.97
DUPONT C3125TTN3X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 3XL, 6 Pack | CP3VLC C3125TTN3X000600Tan3XL53 3/4"30 1/2"-TapedTychemNo6€668.73
DUPONT C3125TTN4X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 4XL, 6 Pack | CP3VLD C3125TTN4X000600Tan4XL58 1/4"31 1/2"-TapedTychemNo6€721.73
DUPONT C3125TTN5X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 5XL, 6 Pack | CP3VLE C3125TTN5X000600Tan5XL63 1/4"32 1/4"-TapedTychemNo6€779.20
DUPONT C3125TTNLG000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, L, 6 Pack | CP3VLF C3125TTNLG000600TanL41 3/4"28 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNMD000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, M, 6 Pack | CP3VLG C3125TTNMD000600TanM37 3/4"27 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNXL000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, XL, 6 Pack | CP3VLH C3125TTNXL000600TanXL45 3/4"29"-TapedTychemNo6€652.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT QS127TGRLG000400 Hooded Chemical Resistant Coveralls, Tychem 2000, Light Duty, Taped Seam, Green, L
€307.01 /unit