APOLLO VALVES 71144B0 Ball Valve, 3/4 Inch NPT, Bronze

Item: CA7LUB Model: 71144B0
In Stock

Get it by Tuesday, Jun 17

€103.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.05
D21.05
Dimensions5.32" x 1.18" x 2.3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Series71 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.7245
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeStem SizePrice
APOLLO 71-145-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1 Inch Size | AK7AUJ 7114501 7114501FNPT1"Bronze---Straight-€121.95
APOLLO 71-144-01 Ball Valve With Mounting Pad, FNPT, Bronze, 3/4 Inch Size | AK7AVE 7114401 7114401FNPT-Bronze---Straight-€100.83
APOLLO 71-146-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1.25 Inch Size | AL4KYE 7114601 7114601FNPT1 1/4"Bronze---Straight-€224.32
APOLLO 71-148-01 Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AL8EAR 7114801 7114801FNPT2"Bronze---Straight-€407.16
APOLLO 71-148-64 Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AM4MHD 7114864 7114864FNPT2"Bronze---Straight-€382.98
APOLLO 7114064 Ball Valve, 3 Inch Npt, Bronze, 250 Psi Steam Working Pressure | BY3QUT 7114064FNPT3"----Straight-€1,424.49
APOLLO 71147A3 Ball Valve, 1-1/2 Inch Npt, Bronze | BY4YDQ 71147A3FNPT-----Straight-€246.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 71144B0 Ball Valve, 3/4 Inch NPT, Bronze
€103.46 /unit