Flat Shipping

Flat Shipping at €24.99 + VAT

SHARPE VALVES 4353011420 Ball Valves, 1 1/2 Inch Pipe, 6000 PSI CWP, Lockable Handle, Thread, Thread x Thread | CU2NEP

SHARPE VALVES 4353011420 Ball Valves, 1 1/2 Inch Pipe, 6000 PSI CWP, Lockable Handle, Thread, Thread x Thread

Item: CU2NEP Model: 4353011420Cross Ref: 802DK6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,218.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valves
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Body MaterialStainless Steel
Body Seal MaterialPTFE
Connection TypeThreaded x Threaded
FeaturesBi-Directional, Bubble Tight Shut-Off, Live-Loaded Stem Packing As Standard
Handle MaterialStainless Steel
Handle TypeLockable
Max. Pressure6000 psi
Pipe Size1 1/2"
Seat MaterialDelrin
Stem MaterialPTFE
Stem TypeBlowout Proof
Valve StructureTwo Piece, Seal Welded
3-a ComplianceNot Rated
Ball Port StyleFull Port
Coefficient Of Volume (cv)155
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaAir, Corrosive Chemicals, Non-Potable Water
HandleLocking Lever
Handle - LockingLocking
Handle ColorYellow
Handle Height4.38"
Handle Length8.58"
Included MountingISO 5211 Actuator Mounting Pad
Max. Media Temperature200°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)6000 psi
Media Temp. Range0°F to 200°F
Min. Media Temperature0°F
Nominal Valve Size1 1/2"
Overall Length5.12"
Seal MaterialPTFE
StandardsISO 5211, MSS SP-110, NACE MR0175
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve Series50F7

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureStem MaterialSeat MaterialPipe SizeBody Seal MaterialBall MaterialPrice
SHARPE VALVES 4353010480 Ball Valves, 1 1/2 Inch Pipe, 3000 PSI CWP, Lockable Handle, Socket/Thread | CU2NCN 4353010480Carbon SteelThreaded x Socket3000 psiPTFE, Graphite-1 1/2"Graphite, PTFEStainless Steel€578.97
SHARPE VALVES 4353010860 Ball Valves, 1 1/2 Inch Pipe, 3000 PSI CWP, Lockable Handle, Thread, Thread x Thread | CU2NCP 4353010860Stainless SteelThreaded x Threaded3000 psiPTFE, GraphiteDelrin1 1/2"PTFEStainless Steel€927.27
SHARPE VALVES 4353011240 Ball Valves, 1 1/2 Inch Pipe, 6000 PSI CWP, Lockable Handle, Thread, Thread x Thread | CU2NCQ 4353011240Carbon SteelThreaded x Threaded6000 psiPTFEDelrin1 1/2"PTFEStainless Steel€766.37
SHARPE VALVES 4353009960 Ball Valves, 1 1/2 Inch Pipe, Full, 2000 PSI CWP, Lockable Handle, Thread | CU2NCR 4353009960Carbon SteelThreaded x Threaded2000 psiStainless SteelRTFE1 1/2"RTFEStainless Steel€261.11
SHARPE VALVES 4353010200 Ball Valves, 1 1/2 Inch Pipe, Full, 2000 PSI CWP, Lockable Handle, Thread, 4353010200 | CU2NCT 4353010200Stainless SteelThreaded x Threaded2000 psiStainless SteelRTFE1 1/2"RTFEStainless Steel€385.63
SHARPE VALVES 4353010460 Ball Valves, 1 1/4 Inch Pipe, 3000 PSI CWP, Lockable Handle, Socket/Thread | CU2NCU 4353010460Carbon SteelThreaded x Socket3000 psiPTFE, Graphite-1 1/4"Graphite, PTFEStainless Steel€531.55
SHARPE VALVES 4353010840 Ball Valves, 1 1/4 Inch Pipe, 3000 PSI CWP, Lockable Handle, Thread, Thread x Thread | CU2NCV 4353010840Stainless SteelThreaded x Threaded3000 psiPTFE, GraphiteDelrin1 1/4"PTFEStainless Steel€615.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4353011420 Ball Valves, 1 1/2 Inch Pipe, 6000 PSI CWP, Lockable Handle, Thread, Thread x Thread
€1,218.57 /unit