Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71493405-2 Abrasive Belt 2 Inch Width x 34 Inch Length 60 Grit | AH4WRF 35NM59

ARC ABRASIVES 71493405-2 Abrasive Belt 2 Inch Width x 34 Inch Length 60 Grit

Item: AH4WRF Model: 71493405-2Cross Ref: 35NM59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
ColorBlue, Green
GradeGrade MED
Grit60
Length34"
Width2"

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)36.2
Country of OriginKR

Product Variants

ProductModelGritAbrasive MaterialColorBacking WeightAbrasive TypeBacking MaterialPrice
ARC ABRASIVES 71-020048005 Sanding Belt 2 Inch Width x 48 Inch 60 Grit | AH4JVU 34TH04 71-02004800560CeramicYellowYCoatedCloth€11.07
ARC ABRASIVES 70321 Abrasive Belt 2 Inch Width x 48 Inch Length 60 Grit | AH4WRG 35NM60 7032160Aluminum OxideBrownXCoatedCloth€5.71
ARC ABRASIVES 71-005018007 Sanding Belt, Fine Grade, Ceramic Abrasion, 100 Grit, 18" Long | AX3LYP 30MD68 71-005018007100CeramicYellowYCoatedCloth€2.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71493405-2 Abrasive Belt 2 Inch Width x 34 Inch Length 60 Grit
€12.24 /unit