Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 283-751760D Ball End Mill, 3 Flutes, 3/4 Inch Milling Dia, 4 Inch Overall Length | CQ2BYL

GRAINGER 283-751760D Ball End Mill, 3 Flutes, 3/4 Inch Milling Dia, 4 Inch Overall Length

Item: CQ2BYL Model: 283-751760DCross Ref: 52ZU87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishZRN
GradeHigh Performance
Helix Angle42°
List Number283
MaterialCarbide
Milling Dia.3/4"
Number Of Flutes3
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Shank Dia.3/4"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningZrN
Length Of Cut1 3/4"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Neck Length0"
Primary Material Application Iso CodeN
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthCutting LengthPrice
GRAINGER 282-911760D Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CR3DFX 282-911760D1"21"ZRN28242°4"1 3/4"€373.33
GRAINGER 282-911760 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2BWX 282-9117601"21"Bright, Uncoated28242°4"1 3/4"€329.70
GRAINGER 282-501260D Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ2BWY 282-501260D1/2"21/2"ZRN28242°3"1 1/4"€96.28
GRAINGER 282-250760 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CQ2BWZ 282-2507601/4"21/4"Bright, Uncoated28242°2 1/2"3/4"€36.37
GRAINGER 282-125510 Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1.5 Inch Overall Length | CQ2BXA 282-1255101/8"21/8"Bright, Uncoated28242°1 1/2"1/2"€20.23
GRAINGER 282-125510D Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1.5 Inch Overall Length | CQ2BXB 282-125510D1/8"21/8"ZRN28242°1 1/2"1/2"€24.77
GRAINGER 282-187635 Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length | CQ2BXC 282-1876350.188"20.188"Bright, Uncoated28242°2"5/8"€28.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 283-751760D Ball End Mill, 3 Flutes, 3/4 Inch Milling Dia, 4 Inch Overall Length
€254.98 /unit