Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500359818 Clevis Hanger, Zinc-Plated Steel | CN8LMJ

ANVIL 500359818 Clevis Hanger, Zinc-Plated Steel

Item: CN8LMJ Model: 500359818Cross Ref: 802P79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€518.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
CushionedNo
FinishHot Dip Galvanized
For Pipe Size16"
For Threaded Rod Size3/4"
Hanger MaterialSteel
Hanger Material FinishZinc Plated
Hanger TypeClevis
Height22"
Load Capacity3230 lbs.
Pipe Size16"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)55.88
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500359818 Clevis Hanger, Zinc-Plated Steel
€518.64 /unit