Item | Lens Kit |
Compatible With Mfr. Model No. | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible With Series | 1840, 2450, 2450D, Viking 3350 |
Diopter Strength | +1.5 D |
Features | Provides Magnification |
Fits Brand | Lincoln Electric |
For Use With | Viking (TM) Series Helmets |
For Use With Grainger Item Number | 54EE88, 54EE97, 54EF04, 54EF05, 54EF06 |
For Use With Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Function | Provides Magnification |
Includes | (1) Cheater Lens |
Lens Color | Clear |
Magnification | Yes |
Magnifying Power | 1.5x |
Plate Length | 4 1/4" |
Plate Thickness | 1/4" |
Plate Width | 2" |
Welding Shade Designation | W3 |
Compatible With Brand | Lincoln Electric |
Compatible With Grainger Part Number | 54EE88, 54EE97, 54EF04, 54EF05, 54EF06 |
Compatible With Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Standards | ANSI |