Flat Shipping

Flat Shipping at €24.99 + VAT

SNAP-TITE S71-3C6-6EF Coupler Body 3/4-16 3/8 Inch Body 316 Stainless Steel | AF6WJF 20LH23

SNAP-TITE S71-3C6-6EF Coupler Body 3/4-16 3/8 Inch Body 316 Stainless Steel

Item: AF6WJF Model: S71-3C6-6EFCross Ref: 20LH23
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€599.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Bearing MaterialStainless Steel
Body MaterialStainless Steel
Body Size3/8"
Connection TypeUNF
Coupling Size3/8"
FinishPlain
Flow Rate12 GPM
GenderFemale
GradeGrade 316
Length2 23/64"
Locking MechanismBall
Locking TypePush To Connect
Max. Pressure5000 psi
Operating Temp. Range-40°F to +200°F
Seal MaterialBuna N
Series71 Series
Shut OffYes
Thread Size3/4"-16
Valve DesignFlush Face
Valve TypeNon Spill
Coupling ComponentSocket
Coupling Locking TypePush-to-Connect
Finish/coatingPlain
Fitting TypeFemale UNF
Hose Fitting GenderFemale
IncludesSleeve Lock
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Max. Flow Rate45.42 LPM
Max. Outside Dia.1 9/16"
Max. Working Pressure @ 70 F5000 psi
Overall Length2 3/8"
Parker InterchangeS71-3C6-6EF
Sleeve Material316 Stainless Steel

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8.89
Ship length (cm)13.97
Ship width (cm)10.8
HS code8481803090

Product Variants

ProductModelBody MaterialCoupling SizeConnection TypeMax. PressureOperating Temp. RangeFinishBearing MaterialBody SizePrice
SNAP-TITE S71-3C12-12EF Body 1-1/16-12 3/4 Inch Body 316 Stainless Steel | AF6VMP 20LH11 S71-3C12-12EFStainless Steel3/4"UNF5000 psi-40°F to +200°FPlainStainless Steel3/4"€873.63
SNAP-TITE S71-3C12-12F Coupler Body 3/4-14 3/4 Inch Body 316 Stainless Steel | AF6VMQ 20LH12 S71-3C12-12FStainless Steel3/4"FNPS5000 psi-40°F to +200°FPlainStainless Steel3/4"€816.13
SNAP-TITE S71-3C12-12FV Coupler Body 3/4-14 Body 316 Stainless Steel | AF6VMR 20LH13 S71-3C12-12FVStainless Steel3/4"FNPT5000 psi-20°F to +375°FPlainStainless Steel-€876.62
SNAP-TITE SH71-3C12-12F Coupler Body 3/4-14 3/4 Inch Body Hp Stainless Steel | AF6WDC 20LF97 SH71-3C12-12FStainless Steel3/4"FNPS7500 psi-40°F to +200°FPlainCeramic3/4"€2,956.89
SNAP-TITE SH71-3C16-16F Coupler Body 1-11-1/2 1 Inch Body Hp Stainless Steel | AF6WDD 20LF98 SH71-3C16-16FStainless Steel1"FNPS7500 psi-40°F to +200°FPlainCeramic1"€4,627.13
SNAP-TITE SH71-3C4-4F Coupler Body 1/4-18 1/4 Inch Body Hp Stainless Steel | AF6WDE 20LF99 SH71-3C4-4FStainless Steel1/4"NPTF10000 psi-40°F to +200°FPlainCeramic1/4"€1,327.47
SNAP-TITE SH71-3C4-4FV Coupler Body 1/4-18 Body Hp Stainless Steel | AF6WDF 20LG01 SH71-3C4-4FVStainless Steel1/4"FNPT10000 psi-20°F to +375°FPlainCeramic-€1,292.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-TITE S71-3C6-6EF Coupler Body 3/4-16 3/8 Inch Body 316 Stainless Steel
€599.66 /unit