ANVIL 2400026114 4 6 Elongated Pipe Roller

Item: BU2AUJ Model: 2400026114
Limited Availability
€290.47 /unit
This product can only be shipped in multiples of 20
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Roller
Size4" to 6"

Shipping Info:

Ship weight (kg) 0.9675

Product Details:

    • AS1911 Series

Product Variants

ProductModelMaterialWorking Temp.SizePrice
ANVIL FIG 177 Adjustable Pipe Roll Support, 12 Inch long Length | CF4FJY FIG 177Cast Iron400°F1" to 30"-
RFQ
ANVIL FIG AS 1901 Pipe Roller Support | CF4GNK FIG AS 1901----
RFQ
ANVIL FIG AS 1902 Pipe Roller Support | CF4GNL FIG AS 1902----
RFQ
ANVIL FIG AS 1911 Pipe Roller Support | CF4GNM FIG AS 1911----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 2400026114 4 6 Elongated Pipe Roller
€290.47 /unit