ANVIL FIG 177 Adjustable Pipe Roll Support, 12 Inch long Length | CF4FJY

ANVIL FIG 177 Adjustable Pipe Roll Support, 12 Inch long Length

Item: CF4FJY Model: FIG 177
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Support
MaterialCast Iron
Size1" to 30"
Working Temp.400°F

Product Details:

Anvil FIG 177 adjustable pipe roll support suspends pipes from a supporting base in applications restricting longitudinal movement caused by expansion or contraction. It is also suitable for operations where vertical adjustment up to 6 inches may be required. They are used to cradle or support the pipe's weight and transfer it to the supporting base.

Features:

  • Anvil FIG 177 adjustable pipe roll support comprises roll & sockets made of cast iron, roll rods made of steel and continuous thread rods & hex nuts.
  • It has plain, zinc plating (hot-dip galvanised) or resilient coating options for operating in moderately corrosive conditions, severe weather conditions and environments having ultra-violet radiation.
  • This adjustable pipe roll support can accommodate pipes having 1 to 30 inch sizes.
  • It is non-conductive, preventing the transfer of current from a connected pipeline to the structure.
  • Resilient coated pipe roller shows a low coefficient of friction with the pipe.
  • This pipe roll support can withstand 400 degrees F and 300 degrees F temperatures when resilient coated.

Compatible Accessories:

Standards and Approvals:

Frequently Asked Questions:

Q. How to select a right-sized pipe roll support?

A.

Q. What are the uses of diverse types of pipe supports?

A. The primary functions of pipe supports are anchoring, supporting, guiding and absorbing generated shocks on a pipe. Pipe supports are ideal for both high and low temperatures. The design of pipe support is determined based on the loading, installation and operating conditions.

Product Variants

ProductModelMaterialWorking Temp.SizePrice
ANVIL FIG AS 1901 Pipe Roller Support | CF4GNK FIG AS 1901----
RFQ
ANVIL FIG AS 1902 Pipe Roller Support | CF4GNL FIG AS 1902----
RFQ
ANVIL FIG AS 1911 Pipe Roller Support | CF4GNM FIG AS 1911----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL FIG 177 Adjustable Pipe Roll Support, 12 Inch long Length