Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0500345103 4 In Galvanised Medium Pipe Clamp, Carbon Steel Body

Item: AD8DBQ Model: 0500345103Cross Ref: 4HYP7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Clamp
FinishHot Dip Galvanized
For Pipe Size4"
Length8 1/2"
MaterialGalvanized
Metal DetectableYes
Thread Size1/2"
Band MaterialSteel
Band Material FinishGalvanized
Band Width1"
Clamp Maximum Inside Diameter4"
For Use OnHot Or Cold Pipe Lines
Maximum Operating Temperature450°F
StandardsANSI/MSS SP-69, CUL LISTED, FEDERAL SPECIFICATION A-A-1192A (TYPE 4), FM APPROVED, MSS SP-58 (TYPE 4), UL LISTED, WW-H-171-E (TYPE 4)

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)2.79
Ship length (cm)21.84
Ship width (cm)9.4
HS code7325995000
Country of OriginUS

Product Details:

Anvil 0500345103 galvanised medium pipe clamp is used in construction and plumbing applications to secure and support pipes. It provides stability and load-bearing capacity for pipes to remain securely in place.

Features:

  • Anvil 0500345103 medium pipe clamp features steel construction with galvanised finish, ensuring corrosion resistance and durability.
  • This clamp offers a 1-inch bandwidth, providing a wide and robust grip on pipes for secure fastening.
  • It offers a generous 4-inch maximum inside diameter, accommodating a range of pipe sizes in hot or cold pipelines.
  • This clamp can be operated at temperatures up to 450 degrees F.

Frequently Asked Questions:

Q. How does the double-bolt-close design of this clamp ensure a secure connection?

A. The double-bolt-close design provides extra stability and a secure connection for the clamp, reducing the risk of pipe movement.

Q. Can I use this clamp with threaded or non-threaded pipes. What is the recommended installation process?

A. This clamp is suitable for both threaded and non-threaded pipes. The installation process typically involves securing the pipe within the clamp.

Product Variants

ProductModelMaterialFor Pipe SizeFinishMax. LoadMetal DetectablePrice
ANVIL 0500093513 Pipe Clamp Pipe Size 1/2 Inch 3 1/4 Inch Length | AD8DAR 4HYL3 0500093513Plain Steel1/2"Plain500 lbs.Yes€9.73
ANVIL 0500093521 Pipe Clamp Pipe Size 3/4 Inch 3 7/16 Inch Length | AD8DAT 4HYL4 0500093521Plain Steel3/4"Plain500 lbs.Yes€8.56
ANVIL 0500093539 Pipe Clamp Pipe Size 1 Inch 3 9/16 Inch Length | AD8DAU 4HYL5 0500093539Plain Steel1"Plain500 lbs.Yes€10.89
ANVIL 0500093547 Pipe Clamp Pipe Size 1 1/4 Inch 4 1/8 Inch Length | AD8DAV 4HYL6 0500093547Plain Steel1 1/4"Plain500 lbs.Yes€11.25
ANVIL 0500093554 Pipe Clamp Pipe Size 1 1/2 Inch 4 5/16 Inch Length | AD8DAW 4HYL7 0500093554Plain Steel1 1/2"Plain800 lbs.Yes€12.23
ANVIL 0500093562 Pipe Clamp Pipe Size 2 Inch 5 1/2 Inch Length | AD8DAX 4HYL8 0500093562Plain Steel2"Plain-Yes€19.49
ANVIL 0500093570 Pipe Clamp Pipe Size 2 1/2 Inch 6 1/2 Inch Length | AD8DAY 4HYL9 0500093570Plain Steel2 1/2"Plain-Yes€14.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500345103 4 In Galvanised Medium Pipe Clamp, Carbon Steel Body
€43.03 /unit