Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0500009337 C Clamp With Locknut Rod Size 3/8 In | AD8CZK 4HYH1

ANVIL 0500009337 C Clamp With Locknut Rod, 3/8 Inch Size

Item: AD8CZK Model: 0500009337Cross Ref: 4HYH1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Clamp w/Locknut
FinishPlain
Length2 3/8"
MaterialCarbon Steel
Max. Load230 lbs.
Metal DetectableYes
Rod Size3/8"

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)6.05
Ship length (cm)5.72
Ship width (cm)6.1
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: Designed For Fastening Flange Of W And M Beam. Bottom Hole Tapped To Accommodate Hanger Rod.

Product Variants

ProductModelMax. LoadRod SizeMaterialFinishMetal DetectablePrice
ANVIL 0500009345 C Clamp With Locknut Rod Size 1/2 In | AD8CZL 4HYH2 0500009345380 lbs.1/2"Carbon SteelPlainYes€13.35
ANVIL 0500306519 1/2 Plated C.S. With Locknut C-Clamp | BT9QML 0500306519-----€11.27
RFQ
ANVIL 0500306501 3/8 Plated C.S. With Locknut C-Clamp | BT9QMP 0500306501-----€6.69
RFQ
ANVIL FIG 95 C-Clamp with Locknut | CF4GKR FIG 95--Carbon Steel---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500009337 C Clamp With Locknut Rod, 3/8 Inch Size
€13.19 /unit