Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361225006 Tee Forged Steel 6000 3/4 Inch Npt | AA6NGK 14J735

ANVIL 0361225006 Tee Forged Steel 6000 3/4 Inch Npt

Item: AA6NGK Model: 0361225006Cross Ref: 14J735
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialForged Steel
ClassClass 6000
Connection TypeFNPT
Pipe Size3/4"
Temp. Range-20°F to +150°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3/4"
Fitting Side C TypeNPT
For Pipe ScheduleXXS/XXH
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeTee
StandardsANSI B1.20.1, ASME B16.11, ASTM A105

Shipping Info:

Ship weight (kg) 1.7415
Ship height (cm)5.56
Ship length (cm)8.89
Ship width (cm)3.18
HS code7307923010
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassTemp. RangeOutside Dia.Saturated Steam PressureNumber Of HolesPrice
ANVIL 0361224801 Tee Forged Steel, Class 6000 1/2" NPT | AA6NGJ 14J734 03612248011/2"FNPTClass 6000-20°F to +150°F---€34.74
ANVIL 0361225204 Tee Forged Steel 6000 1 Inch Npt | AA6NGL 14J736 03612252041"FNPTClass 6000-20°F to +150°F---€80.87
ANVIL 0361225600 Tee Forged Steel 6000 1-1/2 Inch Npt | AA6NGM 14J737 03612256001 1/2"FNPTClass 6000-20°F to +150°F---€139.02
ANVIL 0361225808 Tee Forged Steel 6000 2 Inch Npt | AA6NGN 14J738 03612258082"FNPTClass 6000-20°F to +150°F---€249.69
ANVIL 0361119001 Tee 1/8 Inch Forged Steel | AF8YDK 29JE06 03611190011/8"ThreadedClass 3000-20°F to +550°F7/8"300 psi @ 550 Degrees F3€20.53
ANVIL 0361119605 Tee 1/2 Inch Forged Steel | AF8YDN 29JE09 03611196051/2"ThreadedClass 3000-20°F to +550°F1 1/2"300 psi @ 550 Degrees F3€21.27
ANVIL 0361119803 Tee 3/4 Inch Forged Steel | AF8YDP 29JE10 03611198033/4"ThreadedClass 3000-20°F to +550°F1.812"300 psi @ 550 Degrees F3€27.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361225006 Tee Forged Steel 6000 3/4 Inch Npt
€46.52 /unit