AIRMASTER FAN 30490 UP42H-M8 Upblast Ventilator, Direct Drive, Propeller Diameter 42 Inch, 5 Hp, 3 Phase

Item: CE7VDR Model: 30490Cross Ref: UP42H-M8
Limited Availability
€6,235.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
Dimensions57"
Flow Rate26150 CFM
Propeller Dia.42"
Rpm1150 RPM

Shipping Info:

Ship weight (kg) 256.05
Ship length (cm)144.78
Country of OriginUS

Product Variants

ProductModelDimensionsFlow RatePropeller Dia.Price
AIRMASTER FAN 30250 Upblast Ventilator, Direct Drive, Propeller Diameter 18 Inch, 1/2 Hp, 1 Phase | AA2AAA UP18H-G3 3025033"3853 CFM18"€2,578.32
AIRMASTER FAN 30260 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1/3 Hp, 1 Phase | AA2AAB UP24H-F3 3026039"4495 CFM24"€3,044.16
AIRMASTER FAN 30270 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1 Hp, 1 Phase | AA2AAC UP24H-I3 3027039"6847 CFM24"€2,905.92
AIRMASTER FAN 30280 Upblast Ventilator, Direct Drive, Propeller Diameter 30 Inch, 3/4 Hp, 1 Phase | AA2AAD UP30H-H3 3028045"9802 CFM30"€2,803.68
AIRMASTER FAN 30400 Upblast Ventilator, Direct Drive, Propeller Diameter 18 Inch, 1/2 Hp, 3 Phase | AA2AAE UP18H-G8 3040033"3853 CFM18"€2,532.96
AIRMASTER FAN 30410 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1/3 Hp, 3 Phase | AA2AAF UP24H-F8 3041039"4495 CFM24"€4,168.08
AIRMASTER FAN 30420 Upblast Ventilator, Direct Drive, Propeller Diameter 24 Inch, 1 Hp, 3 Phase | AA2AAG UP24H-I8 3042039"6847 CFM24"€2,913.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 30490 UP42H-M8 Upblast Ventilator, Direct Drive, Propeller Diameter 42 Inch, 5 Hp, 3 Phase
€6,235.92 /unit