ACME ELECTRIC WI112K26 Transformer, Medium Voltage, Three Phase, 4800/600V, 112.5kVA | CD7JRD WI112K-26

ACME ELECTRIC WI112K26 Transformer, Medium Voltage, Three Phase, 4800/600V, 112.5kVA

Item: CD7JRD Model: WI112K26
In Stock

Get it by Friday, Jun 13

€23,148.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency98.36%
Frequency60 Hz
Height40 4/5"
Length28.3"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage4800V
Secondary Voltage600V
Width32.3"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 423
Ship height (cm)102.87
Ship length (cm)121.92
Ship width (cm)92.71
Country of OriginUS

Product Details:

    • Delta Connection

Product Variants

ProductModelWinding MaterialHeightMaterialShaft TypeSpeedTorquePrice
ACME ELECTRIC WI112K10 Transformer, Medium Voltage, Three Phase, 2400/208V, 112.5kVA | CD7JQL WI112K-10 WI112K10Aluminum40 4/5"Ventilated---€23,148.77
ACME ELECTRIC WI112K11 Transformer, Medium Voltage, Three Phase, 2400/240V, 112.5kVA | CD7JQM WI112K-11 WI112K11Aluminum40 4/5"Ventilated---€23,148.77
ACME ELECTRIC WI112K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 112.5kVA | CD7JQN WI112K-12 WI112K12Aluminum40 4/5"Ventilated---€23,148.77
ACME ELECTRIC WI112K16 Transformer, Medium Voltage, Three Phase, 4160/208V, 112.5kVA | CD7JQP WI112K-16 WI112K16Aluminum40 4/5"Ventilated---€23,148.77
ACME ELECTRIC WI112K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 112.5kVA | CD7JQQ WI112K-15 WI112K15Aluminum40 4/5"Ventilated---€23,148.77
ACME ELECTRIC WI112K14 Transformer, Medium Voltage, Three Phase, 2400/600V, 112.5kVA | CD7JQR WI112K-14 WI112K14Aluminum40 4/5"Ventilated---€23,148.77
ACME ELECTRIC WI112K13 Transformer, Medium Voltage, Three Phase, 2400/480V, 112.5kVA | CD7JQT WI112K-13 WI112K13Aluminum40 4/5"Ventilated---€23,148.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI112K26 Transformer, Medium Voltage, Three Phase, 4800/600V, 112.5kVA
€23,148.77 /unit