Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0311077804 Return Bend Galvanised Malleable Iron 1-1/2 Inch | AF8YAX 29JD45

ANVIL 0311077804 Return Bend Galvanised Malleable Iron 1-1/2 Inch

Item: AF8YAX Model: 0311077804Cross Ref: 29JD45
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReturn Bend
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
FinishGalvanized
Max. Pressure1500 psi @ 150°F WOG
Pipe Size1 1/2"
Saturated Steam Pressure300 psi
Temp. Range-20°F to +150°F
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeBend
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeOpen Return Bend
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 1.1745
Ship height (cm)27.31
Ship length (cm)33.35
Ship width (cm)26.82
HS code7307199090
Country of OriginUS

Product Variants

ProductModelConnection TypeClassBody MaterialSaturated Steam PressureTemp. RangePrice
ANVIL 0311077408 Return Bend Galvanised Malleable Iron 1 Inch | AF8YAW 29JD44 0311077408FNPTClass 300Malleable Iron300 psi-20°F to +150°F€67.14
ANVIL 0311078000 Return Bend Galvanised Malleable Iron 2 Inch | AF8YAY 29JD46 0311078000FNPTClass 300Malleable Iron300 psi-20°F to +150°F€219.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0311077804 Return Bend Galvanised Malleable Iron 1-1/2 Inch
€214.60 /unit