Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0310064209 Street Tee 1-1/4x1x1/4 Inch | AE2CBX 4WHU1

ANVIL 0310064209 Street Tee 1-1/4 X 1 X 1/4 Inch

Item: AE2CBX Model: 0310064209Cross Ref: 4WHU1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Tee
Body MaterialMalleable Iron
Connection TypeFNPT x FNPT x MNPT
Max. Pressure300 psi @ 150°F
Pipe Size1 1/4" x 1" x 1/4"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeTee
ClassClass 150
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeNPT
Fitting Side C GenderMale
Fitting Side C Nominal Pipe Size1 1/4"
Fitting Side C TypeNPT
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeStreet Tee
StandardsANSI B1.20.1, ASME B16.11, ASTM A105

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)5.84
Ship length (cm)11.18
Ship width (cm)7.62
HS code7307199080
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangePrice
ANVIL 0310061601 Street Tee 1/4 Inch | AE2CBN 4WHT2 03100616011/4"FNPT x FNPT x MNPT150 psi-20°F to +150°F€19.26
ANVIL 0310061809 Street Tee 3/8 Inch | AE2CBP 4WHT3 03100618093/8"FNPT x FNPT x MNPT150 psi-20°F to +150°F€22.59
ANVIL 0310062005 Street Tee 1/2 Inch | AE2CBQ 4WHT4 03100620051/2"FNPT x MNPT x FNPT150 psi-20°F to +150°F€19.00
ANVIL 0310062203 Street Tee 3/4 Inch | AE2CBR 4WHT5 03100622033/4"FNPT x FNPT x MNPT150 psi-20°F to +150°F€20.78
ANVIL 0310062401 Street Tee 1 Inch | AE2CBT 4WHT6 03100624011"FNPT x FNPT x MNPT150 psi-20°F to +150°F€27.59
ANVIL 0310062609 Street Tee 1-1/4 Inch | AE2CBU 4WHT7 03100626091 1/4"FNPT x FNPT x MNPT150 psi-20°F to +150°F€46.16
ANVIL 0310062807 Street Tee 1-1/2 Inch | AE2CBV 4WHT8 03100628071 1/2"FNPT x FNPT x MNPT150 psi-20°F to +150°F€69.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310064209 Street Tee 1-1/4 X 1 X 1/4 Inch
€73.24 /unit