Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 30-1961 M6 Bright Zinc Economy T-Nut | CN7WVB

80/20 30-1961 Economy T-Nut

Item: CN7WVB Model: 30-1961Cross Ref: 63PM15
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€0.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Nut
A (thread Size)20.6 mm
B6.4 mm
Basic MaterialSteel
C13 mm
ColorBright
D (thread Size)M6 X 1
E1.27 mm
F4.44 mm
FinishZinc Plated
GradeGrade 1010
MaterialSteel
Mfr. Series30 Series
Series30 Series
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelColorMaterialPrice
80/20 3781 Zinc Drop-In T-Nut, Set Screw | CN7WTZ 3781Bright-€3.16
80/20 30-3789 Centered 5/16-18 Economy T-Nut, 30 S | CN7WUR 30-3789Bright-€0.53
80/20 30-3796 Centered M8 X 1.25 Economy T-Nut, 30 S | CN7WUT 30-3796Bright-€0.33
80/20 3859 Econ T-Nut M6 Thread 10 S | CN7WUV 3859Bright-€0.62
80/20 3276 Econ T-Nut, 10-32 Thread, 10 S | CN7WUW 3276Black-€0.39
80/20 3278 Econ T-Nut, 5/16-18 Thread, 15 S | CN7WUX 3278--€0.63
80/20 25-3382 Economy 25 S 1/4-20 T-Nut Black | CN7WUY 25-3382Black-€0.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 30-1961 Economy T-Nut
€0.77 /unit