Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706108-06 Pipe Cap Brass 3/8 Inch Fnpt | AG6TDT 46M489

ANDERSON METALS CORP. PRODUCTS 706108-06 Pipe Cap Brass 3/8 Inch Fnpt

Item: AG6TDT Model: 706108-06Cross Ref: 46M489
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialBrass
Connection TypeFNPT
Hex Size3/4"
Length3/4"
Max. Pressure1200 psi
Outside Dia.3/4"
Pipe Size3/8"
Temp. Range-65°F to +250°F
Basic Fitting ShapeCap
Fitting Connection TypeFNPT
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1200 psi
Nominal Pipe Size3/8"
Outside Diameter13/16"
Overall Length5/8"
Pipe Fitting MaterialBrass
Plug Drive StyleHex
Specific Fitting ShapeCap
StandardsASA, ASME
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)1.78
HS code7412200000

Product Variants

ProductModelPipe SizeHex SizeOutside Dia.Connection TypePrice
ANDERSON METALS 706108-12 Pipe Cap Brass 3/4 Inch Fnpt | AG6TDQ 46M487 706108-123/4"1 1/8"1"FNPT€19.72
ANDERSON METALS 706108-08 Pipe Cap Brass 1/2 Inch Fnpt | AG6TDR 46M488 706108-081/2"0.938"0.938"FNPT€10.00
ANDERSON METALS 706108-04 Pipe Cap Brass 1/4 Inch Fnpt | AG6TDU 46M490 706108-041/4"5/8"5/8"FNPT€3.01
ANDERSON METALS 706108-02 Pipe Cap Brass 1/8 In Fnpt | AG6TDV 46M491 706108-021/8"1/2"1/2"FNPT€3.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706108-06 Pipe Cap Brass 3/8 Inch Fnpt
€7.28 /unit