Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706108-02 Pipe Cap Brass 1/8 In Fnpt | AG6TDV 46M491

ANDERSON METALS CORP. PRODUCTS 706108-02 Pipe Cap Brass 1/8 In Fnpt

Item: AG6TDV Model: 706108-02Cross Ref: 46M491
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialBrass
Connection TypeFNPT
Hex Size1/2"
Length1/2"
Max. Pressure1200 psi
Outside Dia.1/2"
Pipe Size1/8"
Temp. Range-65°F to +250°F
Basic Fitting ShapeCap
Fitting Connection TypeFNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Certified StandardNSF 61-G
MagneticNo
Material GradeCA2745
Maximum Operating Pressure1200 psi
Nominal Pipe Size1/8"
Outside Diameter9/16"
Overall Length1/2"
Pipe Fitting MaterialBrass
Plug Drive StyleHex
Specific Fitting ShapeCap
StandardsASA, ASME
Thread Size1/8"-27

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)1.52
Ship width (cm)1.52
HS code7412200000

Product Variants

ProductModelPipe SizeHex SizeOutside Dia.Connection TypePrice
ANDERSON METALS 706108-12 Pipe Cap Brass 3/4 Inch Fnpt | AG6TDQ 46M487 706108-123/4"1 1/8"1"FNPT€19.72
ANDERSON METALS 706108-08 Pipe Cap Brass 1/2 Inch Fnpt | AG6TDR 46M488 706108-081/2"0.938"0.938"FNPT€10.00
ANDERSON METALS 706108-06 Pipe Cap Brass 3/8 Inch Fnpt | AG6TDT 46M489 706108-063/8"3/4"3/4"FNPT€7.04
ANDERSON METALS 706108-04 Pipe Cap Brass 1/4 Inch Fnpt | AG6TDU 46M490 706108-041/4"5/8"5/8"FNPT€3.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706108-02 Pipe Cap Brass 1/8 In Fnpt
€4.41 /unit