Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANDERSON METALS 706108-04 Pipe Cap Brass 1/4 Inch Fnpt | AG6TDU 46M490

ANDERSON METALS CORP. PRODUCTS 706108-04 Pipe Cap Brass 1/4 Inch Fnpt

Item: AG6TDU Model: 706108-04Cross Ref: 46M490
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialBrass
Connection TypeFNPT
Hex Size5/8"
Length5/8"
Max. Pressure1200 psi
Outside Dia.5/8"
Pipe Size1/4"
Temp. Range-65°F to +250°F
Basic Fitting ShapeCap
Fitting Connection TypeFNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Certified StandardNSF 61-G
MagneticNo
Material GradeCA2745
Maximum Operating Pressure1200 psi
Nominal Pipe Size1/4"
Outside Diameter11/16"
Overall Length5/8"
Pipe Fitting MaterialBrass
Plug Drive StyleHex
Specific Fitting ShapeCap
StandardsASA, ASME
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.52
Ship length (cm)2.03
Ship width (cm)2.03
HS code7412200000

Product Variants

ProductModelPipe SizeHex SizeOutside Dia.Connection TypePrice
ANDERSON METALS 706108-12 Pipe Cap Brass 3/4 Inch Fnpt | AG6TDQ 46M487 706108-123/4"1 1/8"1"FNPT€19.72
ANDERSON METALS 706108-08 Pipe Cap Brass 1/2 Inch Fnpt | AG6TDR 46M488 706108-081/2"0.938"0.938"FNPT€10.00
ANDERSON METALS 706108-06 Pipe Cap Brass 3/8 Inch Fnpt | AG6TDT 46M489 706108-063/8"3/4"3/4"FNPT€7.04
ANDERSON METALS 706108-02 Pipe Cap Brass 1/8 In Fnpt | AG6TDV 46M491 706108-021/8"1/2"1/2"FNPT€3.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706108-04 Pipe Cap Brass 1/4 Inch Fnpt
€4.41 /unit