Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD M918305-0070A Handle Screw M4X34 | CN8HLA

AMERICAN STANDARD M918305-0070A Handle Screw M4X34

Item: CN8HLA Model: M918305-0070ACross Ref: 32V798
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Screw
Product TypeHandle Screw M4X34

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialSizePrice
AMERICAN STANDARD A918657-0070A Handle Screw, Faucet | CN8HLB A918657-0070AMetalM4 x 5/8"€5.20
AMERICAN STANDARD 918428-0070A Handle Screw, Hampton and Williamsburg | CN8HLC 918428-0070ABrass-€7.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD M918305-0070A Handle Screw M4X34
€6.53 /unit