Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD 918428-0070A Handle Screw, Hampton and Williamsburg | CN8HLC

AMERICAN STANDARD 918428-0070A Handle Screw, Hampton and Williamsburg

Item: CN8HLC Model: 918428-0070ACross Ref: 6NWP9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Screw
Fits BrandAmerican Standard
MaterialBrass
Compatible Mfr. Model Number2064401.002, 2064401.295, 2555401.002, 2555401.295, 2770732.002, 2770732.099, 2770732.224, 2770732.295, 3475501.002, 3475501.295, 4508401.002, 4508401.295, 4751732.002, 4751732.099, 4751732.224, 4751732.295, 4771732.002, 4771732.099, 4771732.224, 4771732.295, 7440901.295, 7471712.002, 7471712.295, 7471732.002, 7471732.099, 7573240.002, 7871712.002, 7871712.295, 7871732.002, 7871732.295, 7881712.002, 7881712.295, R540
Material Of ConstructionBrass

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialSizePrice
AMERICAN STANDARD M918305-0070A Handle Screw M4X34 | CN8HLA M918305-0070A--€5.52
AMERICAN STANDARD A918657-0070A Handle Screw, Faucet | CN8HLB A918657-0070AMetalM4 x 5/8"€5.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 918428-0070A Handle Screw, Hampton and Williamsburg
€8.56 /unit