Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD A918657-0070A Handle Screw, Faucet | CN8HLB

AMERICAN STANDARD A918657-0070A Handle Screw, Faucet

Item: CN8HLB Model: A918657-0070ACross Ref: 2ZHN7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Screw
Fits BrandAmerican Standard
MaterialMetal
SizeM4 x 5/8"
Compatible Mfr. Model Number1662601.002, T028500.002, T028500.224, T028500.295, T028501.002, T028501.295, T028502.002, T028502.224, T028502.295, T211710.002, T211710.295, T211730.002, T211730.099, T211730.295, T212710.002, T212710.295, T212730.002, T212730.099, T215710.295, T215730.002, T215730.099, T215730.295, T371120.002, T555500.002, T555500.224, T555500.295, T555501.002, T555501.224, T555501.295, T555502.002, T555502.224, T555502.295
Material Of ConstructionMetal

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelMaterialSizePrice
AMERICAN STANDARD M918305-0070A Handle Screw M4X34 | CN8HLA M918305-0070A--€5.52
AMERICAN STANDARD 918428-0070A Handle Screw, Hampton and Williamsburg | CN8HLC 918428-0070ABrass-€7.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD A918657-0070A Handle Screw, Faucet
€6.41 /unit