Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD 2411015.002 Sink Drain, 1 1/4 Inch Pipe Dia, Brass, Chrome, Slip | CN8HTF

AMERICAN STANDARD 2411015.002 Sink Drain, 1 1/4 Inch Pipe Dia, Brass, Chrome, Slip

Item: CN8HTF Model: 2411015.002Cross Ref: 5UTK4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain
ColorChrome
ConnectionSlip
For Use WithSink Drains
IncludesGrid Drain And Tailpiece
MaterialBrass
Pipe Dia.1 1/4"
ShapeRound
Body Diameter1 1/4"
Body Height4"
Connection TypeSlip
FinishChrome
Grate FinishChrome
Overall Diameter2 1/4"
Overall Height6 3/8"
Product TypeSink Drain
StandardsASME A112.18.2, CSA B125.2
Strainer TypeGrid Strainer

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialColorPipe Dia.ConnectionShapePrice
AMERICAN STANDARD 047517-0020A Beehive Strainer Assembly, 1 1/2 Inch Pipe Dia, Brass, Chrome, 7 7/16 Inch Length | CN8HEZ 047517-0020ABrassChrome1 1/2"-Round€135.64
AMERICAN STANDARD M953465-0020A Drain Assembly, 1 1/4 Inch Pipe Dia, Polypropylene, Chrome, Pop-Up Lavatory Waste | CN8HHG M953465-0020APolypropyleneChrome1 1/4"Pop Up Lavatory WasteRound€20.01
AMERICAN STANDARD M952425-0020A Drain Assembly, Brass, Silver, Slip | CN8HHH M952425-0020ABrassSilver-SlipRound€47.45
AMERICAN STANDARD M953450-0020A Drain, 1 3/4 Inch Pipe Dia, Brass, Chrome, Slip | CN8HHK M953450-0020ABrassChrome1 3/4"SlipRound€26.25
AMERICAN STANDARD 7798020 New Trap, Standard, 2 Inch | CN8HUK 7798020-----€245.30
AMERICAN STANDARD 7798030 New Trap, Standard, 3 Inch | CN8HUL 7798030-----€244.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD 2411015.002 Sink Drain, 1 1/4 Inch Pipe Dia, Brass, Chrome, Slip
€39.06 /unit