Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD M953450-0020A Drain, 1 3/4 Inch Pipe Dia, Brass, Chrome, Slip | CN8HHK

AMERICAN STANDARD M953450-0020A Drain, 1 3/4 Inch Pipe Dia, Brass, Chrome, Slip

Item: CN8HHK Model: M953450-0020ACross Ref: 45W797
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain
ColorChrome
ConnectionSlip
For Use WithAmerican Standard Faucets
MaterialBrass
Pipe Dia.1 3/4"
ShapeRound
Connection TypeSlip
Drain Stopper TypePop Up
FinishChrome
Grate FinishChrome
IncludesFlange, Pivot Rod, Washers
Overall Diameter1 3/4"
Product TypeDrain Assembly

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialColorPipe Dia.ConnectionShapePrice
AMERICAN STANDARD 047517-0020A Beehive Strainer Assembly, 1 1/2 Inch Pipe Dia, Brass, Chrome, 7 7/16 Inch Length | CN8HEZ 047517-0020ABrassChrome1 1/2"-Round€135.64
AMERICAN STANDARD M953465-0020A Drain Assembly, 1 1/4 Inch Pipe Dia, Polypropylene, Chrome, Pop-Up Lavatory Waste | CN8HHG M953465-0020APolypropyleneChrome1 1/4"Pop Up Lavatory WasteRound€20.01
AMERICAN STANDARD M952425-0020A Drain Assembly, Brass, Silver, Slip | CN8HHH M952425-0020ABrassSilver-SlipRound€47.45
AMERICAN STANDARD 2411015.002 Sink Drain, 1 1/4 Inch Pipe Dia, Brass, Chrome, Slip | CN8HTF 2411015.002BrassChrome1 1/4"SlipRound€40.71
AMERICAN STANDARD 7798020 New Trap, Standard, 2 Inch | CN8HUK 7798020-----€245.30
AMERICAN STANDARD 7798030 New Trap, Standard, 3 Inch | CN8HUL 7798030-----€244.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD M953450-0020A Drain, 1 3/4 Inch Pipe Dia, Brass, Chrome, Slip
€26.22 /unit