Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN STANDARD M952425-0020A Drain Assembly, Brass, Silver, Slip | CN8HHH

AMERICAN STANDARD M952425-0020A Drain Assembly, Brass, Silver, Slip

Item: CN8HHH Model: M952425-0020ACross Ref: 2CYW1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Assembly
ColorSilver
ConnectionSlip
For Use With1FYB9, 1FYC4, 1FYC6, IFYC2
MaterialBrass
ShapeRound
Connection TypeSlip
Drain Stopper TypePop Up
FinishChrome
Grate FinishChrome
Overall Diameter1 1/4"
Product TypeDrain Assembly

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialColorPipe Dia.ConnectionShapePrice
AMERICAN STANDARD 047517-0020A Beehive Strainer Assembly, 1 1/2 Inch Pipe Dia, Brass, Chrome, 7 7/16 Inch Length | CN8HEZ 047517-0020ABrassChrome1 1/2"-Round€135.64
AMERICAN STANDARD M953465-0020A Drain Assembly, 1 1/4 Inch Pipe Dia, Polypropylene, Chrome, Pop-Up Lavatory Waste | CN8HHG M953465-0020APolypropyleneChrome1 1/4"Pop Up Lavatory WasteRound€20.01
AMERICAN STANDARD M953450-0020A Drain, 1 3/4 Inch Pipe Dia, Brass, Chrome, Slip | CN8HHK M953450-0020ABrassChrome1 3/4"SlipRound€26.25
AMERICAN STANDARD 2411015.002 Sink Drain, 1 1/4 Inch Pipe Dia, Brass, Chrome, Slip | CN8HTF 2411015.002BrassChrome1 1/4"SlipRound€40.71
AMERICAN STANDARD 7798020 New Trap, Standard, 2 Inch | CN8HUK 7798020-----€245.30
AMERICAN STANDARD 7798030 New Trap, Standard, 3 Inch | CN8HUL 7798030-----€244.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN STANDARD M952425-0020A Drain Assembly, Brass, Silver, Slip
€62.52 /unit