Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN LOCK A700NKA Rekeyable Padlock 2-1/2 Inch Diameter Boron | AD7KUR 4EZE7

AMERICAN LOCK A700NKA Rekeyable Padlock 2-1/2 Inch Diameter Boron

Item: AD7KUR Model: A700NKACross Ref: 4EZE7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRekeyable Padlock
Body ColorSilver
Body Dia.2 1/2"
Body FinishChrome Plated
Body MaterialSteel
Body StyleRound
Body Thickness1 1/8"
Body Width2 1/2"
Key TypeAlike
Number Of Keys2
Number Of Pins5
Opens With Key No.27234
RekeyableYes
Security LevelHigh Security
Shackle ConfigurationOpen
Shackle Dia.0.438"
Shackle Height1.062"
Shackle MaterialHardened Boron
Shackle TypeOpen
Shackle Width0.938"
ShapeBound
Weather ResistantSome Corrosion Resistance
Body Diameter2 1/2"
Horizontal Shackle Clearance15/16"
Includes ChainNo
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Code27234
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingKeyed Alike
Keyway TypeAmerican AK5
Lock Body ColorSilver
Lock Body FinishChrome Plated
Lock Body MaterialSteel
Lock Body ShapeRound
Locking MechanismBall Bearing Locking
Number Of Bumpers0
Number Of Locks In Pack1
Shackle Diameter7/16"
Shackle FinishChrome-Plated
Shackle ShapeRounded
Vertical Shackle Clearance1 1/16"

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)9.91
Ship length (cm)6.35
Ship width (cm)3.05
HS code8301104000
Country of OriginMX

Product Variants

ProductModelSecurity LevelWeather ResistantShackle Dia.Shackle MaterialNumber Of PinsBody WidthShapeShackle WidthPrice
AMERICAN LOCK A700 Rekeyable Padlock 1-1/16 Inch H Keyed Different 5 Pin | AA9XWQ 1JAD5 A700High SecuritySome Corrosion Resistance0.438"Hardened Boron52 1/2"Bound0.938"€57.17
AMERICAN LOCK A700KA Rekeyable Padlock 1-1/16 Inch H Keyed Alike 6 Pin | AA9XWR 1JAD7 A700KAHigh SecuritySome Corrosion Resistance0.438"Hardened Boron62 1/2"Bound0.938"€58.64
AMERICAN LOCK A5400KA Rekeyable Padlock 1-1/8 Inch H Keyed Alike 5 Pin | AC7VHX 38W812 A5400KAHigh SecuritySuperior Corrosion Resistance0.312"Mill Stainless Steel51 3/4"Rectangle3/4"€85.38
AMERICAN LOCK A5401KA Rekeyable Padlock 2 Inch H Keyed Alike 5 Pin | AC7VHY 38W813 A5401KAHigh SecuritySuperior Corrosion Resistance0.312"Mill Stainless Steel51 3/4"Rectangle3/4"€93.77
AMERICAN LOCK A5260 Rekeyable Padlock 1-1/8 Inch H Keyed Different 5 Pin | AC9PLJ 3HWH4 A5260Standard SecuritySome Corrosion Resistance3/8"Hardened Boron52"Bound3/4"€42.81
AMERICAN LOCK A5260KA Rekeyable Padlock 1-1/8 Inch H Keyed Alike 5 Pin | AC9PLK 3HWH5 A5260KAStandard SecuritySome Corrosion Resistance3/8"Hardened Boron52"Bound3/4"€44.07
AMERICAN LOCK A5261 Rekeyable Padlock 2 Inch H Keyed Different 5 Pin | AC9PLL 3HWH6 A5261Standard SecuritySome Corrosion Resistance3/8"Hardened Boron52"Bound3/4"€46.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOCK A700NKA Rekeyable Padlock 2-1/2 Inch Diameter Boron
€71.35 /unit