Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 1VW10 Safety Glasses Gray Scratch-resistant | AB3XPM

CONDOR 1VW10 Safety Glasses Gray Scratch-resistant

Item: AB3XPM Model: 1VW10
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.97 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Adjustable Arm LengthYes
Adjustable Nose PieceNo
ApplicationGeneral Purpose
Arm ColorBlack
Arm MaterialNylon
Dielectric ProtectionNo
Frame ColorBlack
Frame DesignWraparound
Frame MaterialNylon
GenderUnisex
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingScratch Resistant
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableYes
Photochromatic LensNo
Polarized LensNo
SizeUniversal
Temple StyleAdjustable
Uv Protection99.9%
X-ray DetectableNo
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm Length150 mm
Arm Tip TypeAdjustable
Eyewear SizeM
Foam LinedNo Foam Lining
For Small Heads DesignationNot Rated for Small Heads
Frame TypeHalf-Frame
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Includes Polarized Lens CoatingNo
Maximum Operating Temperature131°F
Minimum Operating Temperature23°F
SeriesSS Series
StandardsANSI Z87.1-2015
Temple-to-temple Width4 1/8"
Ultra-violet Scale Protection DesignationU6
Visible Light Scale ProtectionL3

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)5.08
HS code9004900000
Country of OriginTW

Product Variants

ProductModelFrame ColorMetal DetectableArm ColorTemple StyleIncludes Scratch-resistant Lens CoatingIncludes Anti-fog Lens CoatingIncludes Padded Nose PieceIncludes Anti-static Lens CoatingPrice
CONDOR 1ETK2 Safety Glasses Clear Scratch-resistant | AA9RFX 1ETK2ClearNoClearSpatulaYesNoNoNo€2.17
CONDOR 1ETK3 Safety Glasses Clear Antifog | AA9RFY 1ETK3ClearNoClearSpatulaYesYesNoYes€2.72
CONDOR 1ETK4 Safety Glasses Amber Scratch-resistant | AA9RFZ 1ETK4AmberNoAmberSpatulaYesNoNoNo€2.17
CONDOR 1ETK5 Safety Glasses Gray Scratch-resistant | AA9RGA 1ETK5GrayNoGraySpatulaYesNoNoNo€2.17
CONDOR 1ETK6 Safety Glasses I/o Scratch-resistant | AA9RGB 1ETK6ClearNoClearSpatulaYesNoNoNo€2.72
CONDOR 1FYX6 Safety Glasses Clear Scratch-resistant | AA9VBW 1FYX6ClearNoClearSpatulaYesNoNoNo€3.06
CONDOR 1FYX7 Safety Glasses Clear Antifog | AA9VBX 1FYX7ClearNoClearSpatulaYesYesNoYes€6.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1VW10 Safety Glasses Gray Scratch-resistant
€5.97 /unit