Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMERICAN LOCK A5260KA Rekeyable Padlock 1-1/8 Inch H Keyed Alike 5 Pin | AC9PLK 3HWH5

AMERICAN LOCK A5260KA Rekeyable Padlock 1-1/8 Inch H Keyed Alike 5 Pin

Item: AC9PLK Model: A5260KACross Ref: 3HWH5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRekeyable Padlock
Body ColorSilver
Body Dia.2"
Body FinishChrome Plated
Body Height2"
Body MaterialSolid Steel
Body StyleRound
Body Thickness3/4"
Body Width2"
Control Key Registration RequiredNo
Key TypeAlike
Number Of Keys2
Number Of Pins5
Opens With Key No.56332
RekeyableYes
Security LevelStandard Security
Shackle ConfigurationOpen
Shackle Dia.3/8"
Shackle Height1 1/8"
Shackle MaterialHardened Boron
Shackle TypeOpen
Shackle Width3/4"
ShapeBound
Weather ResistantSome Corrosion Resistance
Horizontal Shackle Clearance3/4"
Includes ChainNo
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Code56332
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingKeyed Alike
Keyway TypeAmerican AK5
Lock Body ColorSilver
Lock Body FinishChrome Plated
Lock Body MaterialSteel
Lock Body ShapeRectangular
Locking MechanismBall Bearing Locking
Number Of Bumpers0
Number Of Locks In Pack1
Shackle Diameter3/8"
Shackle FinishChrome-Plated
Shackle ShapeRounded
Vertical Shackle Clearance1 1/8"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)6.1
Ship length (cm)16
Ship width (cm)10.16
HS code8301108000
Country of OriginMX

Product Variants

ProductModelSecurity LevelWeather ResistantShackle Dia.Shackle MaterialNumber Of PinsBody WidthShapeShackle WidthPrice
AMERICAN LOCK A700 Rekeyable Padlock 1-1/16 Inch H Keyed Different 5 Pin | AA9XWQ 1JAD5 A700High SecuritySome Corrosion Resistance0.438"Hardened Boron52 1/2"Bound0.938"€57.17
AMERICAN LOCK A700KA Rekeyable Padlock 1-1/16 Inch H Keyed Alike 6 Pin | AA9XWR 1JAD7 A700KAHigh SecuritySome Corrosion Resistance0.438"Hardened Boron62 1/2"Bound0.938"€58.64
AMERICAN LOCK A5400KA Rekeyable Padlock 1-1/8 Inch H Keyed Alike 5 Pin | AC7VHX 38W812 A5400KAHigh SecuritySuperior Corrosion Resistance0.312"Mill Stainless Steel51 3/4"Rectangle3/4"€85.38
AMERICAN LOCK A5401KA Rekeyable Padlock 2 Inch H Keyed Alike 5 Pin | AC7VHY 38W813 A5401KAHigh SecuritySuperior Corrosion Resistance0.312"Mill Stainless Steel51 3/4"Rectangle3/4"€93.77
AMERICAN LOCK A5260 Rekeyable Padlock 1-1/8 Inch H Keyed Different 5 Pin | AC9PLJ 3HWH4 A5260Standard SecuritySome Corrosion Resistance3/8"Hardened Boron52"Bound3/4"€42.81
AMERICAN LOCK A5261 Rekeyable Padlock 2 Inch H Keyed Different 5 Pin | AC9PLL 3HWH6 A5261Standard SecuritySome Corrosion Resistance3/8"Hardened Boron52"Bound3/4"€46.07
AMERICAN LOCK A5261KA Rekeyable Padlock 2 Inch H Keyed Alike 5 Pin | AC9PLM 3HWH7 A5261KAStandard SecuritySome Corrosion Resistance3/8"Hardened Boron52"Bound3/4"€49.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN LOCK A5260KA Rekeyable Padlock 1-1/8 Inch H Keyed Alike 5 Pin
€53.66 /unit